Flat Shipping

Flat Shipping at €24.99 + VAT

ESSEX HEW-2S Touchless Switch, Single Gang, Timed DPDT Motion Detecting | CP4UKA

ESSEX HEW-2S Touchless Switch, Single Gang, Timed DPDT Motion Detecting

Item: CP4UKA Model: HEW-2SCross Ref: 60YP11
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€311.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTouchless Switch
Ada CompliantNo
ColorGray
Current Rating0.5A
Depth1 1/4"
Door HandingHands Free
Event Audit TrailNo
Exit Device TypeExit Device
FeaturesAdjustable Detection Zone, Advanced Doppler Radar Technology, Ruggedized Low Profile Design, Visual And Audio Feedback
Fire RatedNo
Fits Stile Width2 3/4"
For Use WithAccess Control, Automatic Door Operators
GradeGrade Professional
Height4 1/2"
IncludesMounting Hardware
Input Voltage12-24V AC/DC
KeypadNo
MaterialAcrylic, Stainless Steel
Operating Temp.-40°F to +180°F
OutputDPDT Relay
PerformanceHeavy Duty
Rating2A @ 30 V DC
Switch ActionTimed DPDT Motion Detecting
TypeSingle Gang
Voltage125V AC
Width2 3/4"
FinishUnfinished
Includes HardwareHardware Included
Operation StyleAutomatic
Overall Depth1 1/4"
Overall Height4 1/2"
Overall Width2 3/4"
Product TypeWave-to-Open Touch Plate
StandardsUL 294

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)11.43
Ship length (cm)3.18
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelColorCurrent RatingFits Stile WidthButton ColorDepthHeightFire RatedPerformancePrice
ESSEX PEB-1SO Narrow Exit Button Push To Open, Push To Open, Push Button | CP4UJT PEB-1SOSilver10-120 mA-Silver1 1/4"4 1/2"-Heavy Duty€191.43
ESSEX HEW-1B Wave to Open Touchless Switch, No Touch Switches, DPDT, Black | CP4UJU HEW-1BBlack-------€357.33
ESSEX HEW-3B Wave to Open Touchless Switch, No Touch Switches, DPDT, Black, PoWidther Coated | CP4UJV HEW-3BBlack-------€360.69
ESSEX HEW - 3S Touchless Switch, Double Gang, Timed DPDT Motion Detecting | CP4UJW HEW - 3SGray0.5A4 1/2"-1 1/4"4 1/2"NoHeavy Duty€317.00
ESSEX HEWMO - 3 Touchless Switch, Double Gang, Timed DPDT Motion Detecting, 0.5 A at 125 VAC | CP4UJX HEWMO - 3Gray0.5A4 1/2"Red1 1/4"4 1/2"NoHeavy Duty€449.80
ESSEX HEWMO - 1 Touchless Switch, Narrow/Jamb, Timed DPDT Motion Detecting | CP4UJY HEWMO - 1Gray0.5A1 3/4"Red1 1/4"4 1/2"NoHeavy Duty€438.33
ESSEX HEW-1S Touchless Switch, Narrow/Jamb, Timed DPDT Motion Detecting, 0.5 A at 125 VAC | CP4UJZ HEW-1SGray0.5A1 3/4"-1 1/4"4 1/2"NoHeavy Duty€325.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESSEX HEW-2S Touchless Switch, Single Gang, Timed DPDT Motion Detecting
€311.97 /unit