Flat Shipping

Flat Shipping at €24.99 + VAT

ESCHENBACH OPTIK GMBH 1645-5 Monocular Magnifying Lens 1.7x | AC8UKM 3DVT8

ESCHENBACH OPTIK GMBH 1645-5 Monocular Magnifying Lens 1.7x

Item: AC8UKM Model: 1645-5Cross Ref: 3DVT8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMonocular Magnifying Lens
Diopter2.8 D
FeaturesProvides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs
Lens Dia.75 mm x 28 mm
MountsTo 3DUY5 Or 3Duz2
Power1.7x
Focal Distance14.3"
Product TypeReplacement Binocular Lens

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)8.38
Ship width (cm)4.57
HS code9013802000
Country of OriginDE

Product Variants

ProductModelPowerLens Dia.DiopterMountsPrice
ESCHENBACH OPTIK GMBH 1645-7 Monocular Magnifying Lens 7x | AC8UKN 3DVT9 1645-77x35 mm28 DTo 3Duz1 Or 3Duz2€93.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESCHENBACH OPTIK GMBH 1645-5 Monocular Magnifying Lens 1.7x
€106.14 /unit