Flat Shipping

Flat Shipping at €24.99 + VAT

ESAB 1217F60 TIG Welding Rod, Mild Steel, ER70S-3 H4, 3/32 Inch x 36 Inch, 10 lb | CP4UFT

ESAB 1217F60 TIG Welding Rod, Mild Steel, ER70S-3 H4, 3/32 Inch x 36 Inch, 10 lb

Item: CP4UFT Model: 1217F60Cross Ref: 786ZU8
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemTig Welding Rod
Aws ClassificationER70S-3 H4
Compatible Shielding Gas100% Argon
Container TypeTube
Elongation28%
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
Length36"
MaterialMild Steel
Mfr. SeriesSpoolarc 82 Tigrod Series
Min. Tensile Strength70 ksi
Minimum Required Yield Strength58 ksi
ProcessTIG Welding
Tensile Strength (as Welded)76 ksi
Welding Current DesignationDCEN
Yield Strength (as Welded)62 ksi
Elongation (as Welded)28%
Overall Diameter0.0938"
Rod Length36"
SeriesSpoolarc 82 Tigrod
StandardsAWS A5.18
Tensile Strength (minimum Required)70 ksi
Weight10 lbs.
Yield Strength (minimum Required)58 ksi

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAws ClassificationTensile Strength (as Welded)Yield Strength (as Welded)ElongationOverall Dia.MaterialContainer TypeCompatible Shielding GasPrice
ESAB 1041F22 TIG Welding Rod, Mild Steel, ER70S-2 H4, 1/8 Inch x 36 Inch, 10 lb | CP4UFN 1041F22ER70S-2 H482 ksi70 ksi26 To 31%1/8"Mild SteelTube100% Argon€83.50
ESAB 1041F20 TIG Welding Rod, Mild Steel, ER70S-2 H4, 3/32 Inch x 36 Inch, 10 lb | CP4UFP 1041F20ER70S-2 H482 ksi70 ksi26 To 31%-Mild SteelTube100% Argon€91.58
ESAB 1217F68 TIG Welding Rod, Mild Steel, ER70S-3 H4, 1/16 Inch x 36 Inch, 10 lb | CP4UFQ 1217F68ER70S-3 H476 ksi62 ksi28%0.062"Mild SteelTube100% Argon€745.39
ESAB 1217F62 TIG Welding Rod, Mild Steel, ER70S-3 H4, 1/8 Inch x 36 Inch, 10 lb | CP4UFR 1217F62ER70S-3 H476 ksi62 ksi28%1/8"Mild SteelTube100% Argon€342.78
ESAB 1217F64 TIG Welding Rod, Mild Steel, ER70S-3 H4, 5/32 Inch x 36 Inch, 10 lb | CP4UFU 1217F64ER70S-3 H476 ksi62 ksi28%-Mild SteelTube100% Argon€336.26
ESAB 1381F28 TIG Welding Rod, Mild Steel, ER70S-6/EH11K, 1/16 Inch x 36 Inch, 10 lb | CP4UFV 1381F28ER70S-6, EH11K86 ksi72 ksi27%0.062"Mild SteelTube100% Argon€400.37
ESAB 1381F22 TIG Welding Rod, Mild Steel, ER70S-6/EH11K, 1/8 Inch x 36 Inch, 10 lb | CP4UFW 1381F22ER70S-6, EH11K86 ksi72 ksi27%1/8"Mild SteelTube100% Argon€261.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESAB 1217F60 TIG Welding Rod, Mild Steel, ER70S-3 H4, 3/32 Inch x 36 Inch, 10 lb