Flat Shipping

Flat Shipping at €24.99 + VAT

ESAB 10206300 Hardfacing Stick Electrode, Stoody 31, 1/8 Inch x 14 Inch, 10 lb, 49 HRC | CP4UBN

ESAB 10206300 Hardfacing Stick Electrode, Stoody 31, 1/8 Inch x 14 Inch, 10 lb, 49 HRC

Item: CP4UBN Model: 10206300Cross Ref: 786ZR7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€185.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
Alloy Composition34% Caromium, Maganese, Silicon, Carbon
ApplicationBlades, Bucket Arms, Buckets, Chain Links, Crusher Parts, Hammers, Pulleys, Rolling Mill Guides, Scrapers
Container TypeVacuum Pack
For Material TypeCarbon Steel, Low-Alloy Steel, Manganese Steel
For Welding PositionFlat/Horizontal
Length14"
Mfr. SeriesStoody 31 Series
Overall Dia.1/8"
ProcessStick Welding
Rockwell HardnessRockwell C45 To C48, Rockwell C47 To C49
Welding Current DesignationAC, DCEP
Overall Diameter1/8"
Overall Length14"
Weight10 lbs.

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall Dia.Rockwell HardnessWelding Current DesignationContainer TypeProcessAlloy TypePrice
ESAB 10202800 Hardfacing Stick Electrode, Stoody 2110, 5/32 Inch x 14 Inch, 10 lb, 55 HRC | CP4UBM 102028000.156"Rockwell C48 To C53, Rockwell C50 To C55AC, DCEPVacuum PackStick WeldingBuild Up€140.76
ESAB 10206500 Hardfacing Stick Electrode, Stoody 31, 3/16 Inch x 14 Inch, 10 lb, 49 HRC | CP4UBP 102065000.188"Rockwell C45 To C48, Rockwell C47 To C49AC, DCEPVacuum PackStick Welding-€157.10
ESAB 10206400 Hardfacing Stick Electrode, Stoody 31, 5/32 Inch x 14 Inch, 10 lb, 49 HRC | CP4UBQ 102064000.156"Rockwell C45 To C48, Rockwell C47 To C49AC, DCEPVacuum PackStick Welding-€161.76
ESAB 11305600 Hardfacing Stick Electrode, Stoody 33, 3/16 Inch x 14 Inch, 10 lb, 46 HRC | CP4UBR 113056000.188"Rockwell C37 To C41, Rockwell C42 To C46AC, DCEPVacuum PackStick Welding-€156.62
ESAB 11305700 Hardfacing Stick Electrode, Stoody 33, 5/32 Inch x 14 Inch, 10 lb, 46 HRC | CP4UBT 113057000.156"Rockwell C37 To C41, Rockwell C42 To C46AC, DCEPVacuum PackStick Welding-€181.90
ESAB 11322900 Hardfacing Stick Electrode, Stoody 35, 1/8 Inch x 14 Inch, 10 lb, 57 HRC | CP4UBU 113229001/8"Rockwell C50 To C54, Rockwell C53 To C57AC, DCEPVacuum PackStick Welding-€242.03
ESAB 11318300 Hardfacing Stick Electrode, Stoody 35, 3/16 Inch x 14 Inch, 10 lb, 57 HRC | CP4UBV 113183000.188"Rockwell C50 To C54, Rockwell C53 To C57AC, DCEPVacuum PackStick Welding-€228.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESAB 10206300 Hardfacing Stick Electrode, Stoody 31, 1/8 Inch x 14 Inch, 10 lb, 49 HRC
€185.50 /unit