Item | Multiprocess Welder |
Features | Tft Multi-Lingual Display |
For Wire Type | Aluminum Flux, Cored Solid |
Includes | 0.035 In Wirecontact Tipsdrive Rollselectrode Holderesab Atom Arc 7018 Electrodesreturn Clamp With Leadstweco Spray Master Velocity Mig Gunvictor Argon Flowmeter Regulator With 12.5 Ft Hose |
Input Current | 350 A |
Maximum Amperage (mig) | 350A |
Maximum Amperage (stick) | 350A |
Maximum Amperage (tig) | 350A |
Maximum Wire Feed Speed | 800 in./min. |
Minimum Amperage (mig) | 5A |
Minimum Amperage (stick) | 5A |
Minimum Wire Dia. | 0.03", 0.03", 0.03" |
Minimum Wire Feed Speed | 60 in./min. |
Open Circuit Voltage | 68V DC |
Overall Depth | 26 1/2" |
Overall Height | 19 1/2" |
Overall Width | 11 1/2" |
Phase | 3.0 |
Plug Type | Bare Leads |
Polarity | DC |
Power Cord Length | 10 ft. |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW) |
Rated Output @ Duty Cycle (mig) | 200 A @ 24 V, 100%265 A @ 60%285 A @ 28 V, 50% |
Rated Output @ Duty Cycle (stick) | 180A @ 27V, 100%, 255A @ 30V, 60%, 285A @ 31V, 50% |
Rated Output @ Duty Cycle (tig) | 220A @ 19V, 100%, 285A @ 21V, 50%, 285A @ 21V, 60% |
Remote Connection Type | 8-Pin (ESAB) |
Weight | 70 lbs. |
Wire Dia. | 0.52", 0.0625" , 5A |
For Material Type | Aluminum, Flux Cored, Mild Steel, Stainless Steel |
For Maximum Material Thickness | 1/2" |
For Minimum Material Thickness | 0.52" (Solid Wire), 1/16" (Cored Wire), 3/16" (TIG Rods), 5/32" (Stick Electrodes) |
Input Frequency | 50/60 Hz |
Input Voltage | 460/575V AC |
Maximum Input Current | 350A |
Maximum Wire Diameter | 0.52" (Aluminum), 0.52" (Mild Steel), 0.52" (Stainless Steel), 1/16" (Flux Cored) |
Minimum Amperage (tig) | 5A |
Minimum Wire Diameter | 0.030" (Aluminum), 0.030" (Flux Cored), 0.030" (Mild Steel), 0.030" (Stainless Steel) |
Welder Series | Rebel EMP 285ic Series |
Welding Power Source Type | CC/CV |