ERTALYTE 1UTC9 Sheet Pet-p White 3 1/2 Inch T 24 x 24 In | AB3QCC

ERTALYTE 1UTC9 Sheet Pet-p White 3 1/2 Inch T 24 x 24 In

Item: AB3QCC Model: 1UTC9
In Stock

Get it by Tuesday, Jun 17

€5,646.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorWhite
Length24"
Length Tolerance0" to +0.06"
Operating Temp. Range-40°F to +210°F
Tensile Strength12400 psi
Thickness3 1/2"
Thickness Tolerance0" to +0.05"
Width24"
Width Tolerance0" to +06"
Corrosion And Chemical ResistanceFair
Friction Coefficient0.2
Friction RatingVery Slippery
GradeStandard
Impact Strength0.5 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
MaterialPolyester
Maximum Temperature210°F
Minimum Temperature-40°F
Nominal Size (merch)24" W x 24" L
Plastic ClarityOpaque
Plastic HardnessRockwell M101
Plastic Hardness RatingHard
Plastic Length24"
Plastic Length Tolerance±0.25"
Plastic Thickness3.5"
Plastic Thickness Tolerance+/-10%
Plastic Width24"
Plastic Width Tolerance+/-0.25"
ShapeSheets
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.07%
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 48.105
Ship height (cm)9.53
Ship length (cm)62.23
Ship width (cm)62.23
HS code3920620090
Country of OriginUS

Product Variants

ProductModelTensile StrengthOperating Temp. RangeLength ToleranceWidth ToleranceThickness ToleranceThicknessMaterial TypePrice
ERTALYTE 1URD3 Sheet Pet-p White 1/4 Inch T 12 x 12 In | AB3PXU 1URD312400 psi-40°F to +210°F0" to +0.06"0" to +06"0" to +0.025"1/4"-€107.01
ERTALYTE 1URD9 Sheet Pet-p White 1/2 Inch T 12 x 12 In | AB3PXY 1URD912400 psi-40°F to +210°F0" to +0.06"0" to +06"0" to +0.025"1/2"-€162.55
ERTALYTE 1URE3 Sheet Pet-p White 5/8 Inch T 12 x 12 In | AB3PYA 1URE312400 psi-40°F to +210°F0" to +0.06"0" to +06"0" to +0.025"5/8"-€204.07
ERTALYTE 1URE6 Sheet Pet-p White 3/4 Inch T 12 x 12 In | AB3PYC 1URE612400 psi-40°F to +210°F0" to +0.06"0" to +06"0" to +0.025"3/4"-€244.89
ERTALYTE 1URE9 Sheet Pet-p White 1 Inch T 12 x 12 In | AB3PYD 1URE912400 psi-40°F to +210°F0" to +0.06"0" to +06"0" to +0.025"1"-€342.96
ERTALYTE 1URF3 Sheet Pet-p White 1 1/4 Inch T 12 x 12 In | AB3PYF 1URF312400 psi-40°F to +210°F0" to +0.06"0" to +06"0" to +0.025"1 1/4"-€407.21
ERTALYTE 1URF6 Sheet Pet-p White 1 1/2 Inch T 12 x 12 In | AB3PYG 1URF612400 psi-40°F to +210°F0" to +0.06"0" to +06"0" to +0.025"1 1/2"-€503.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERTALYTE 1UTC9 Sheet Pet-p White 3 1/2 Inch T 24 x 24 In
€5,646.02 /unit