Flat Shipping

Flat Shipping at €24.99 + VAT

ERICSON 2614-CW6P-AM Connector 277VAC 30A L7-30R 2P 3W | AH9NGV 40LM82

ERICSON 2614-CW6P-AM Connector 277VAC 30A L7-30R 2P 3W

Item: AH9NGV Model: 2614-CW6P-AMCross Ref: 40LM82
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€305.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Connector
Amps30A
AntimicrobialYes
ColorYellow
Cord Size0.64" to 0.93"
GradeGrade Industrial
MaterialTPE
Nema Plug ConfigurationL7-30R
Nema RatingNEMA 4, NEMA 4X, NEMA 12, NEMA 6, NEMA 6P
Number Of Poles2
Number Of Wires3
Phase1
Power IndicatorNo
TypeShrouded
Wiring TypeStandard
Current Rating30A
For EnvironmentWashdown
For Maximum Cable Diameter0.93"
For Minimum Cable Diameter0.64"
Horsepower Rating3 hp
Housing ColorYellow
Housing MaterialThermoplastic Elastomer
Insulation MaterialThermoplastic
Ip RatingIP69K
MarketIndustrial
Midget LockingNo
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12
Nema Receptacle ConfigurationL7-30R
Resistance PropertiesAntimicrobial
ShroudedYes
StandardsCSA CERTIFIED C22.2 NO. 42 FILE 31943, NSF/ANSI/3-A 14159-1, UL LISTED TO ANSI/UL 498 FILE E17740
Voltage Rating277V AC
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)17.78
Ship length (cm)12.7
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • Corrosion Resistant : No

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICSON 2614-CW6P-AM Connector 277VAC 30A L7-30R 2P 3W
€305.18 /unit