Flat Shipping

Flat Shipping at €24.99 + VAT

ERICSON 2412-CW6P-AM Connector 250VAC 20A L6-20R 2P 3W | AH9NHL 40LM97

ERICSON 2412-CW6P-AM Connector 250VAC 20A L6-20R 2P 3W

Item: AH9NHL Model: 2412-CW6P-AMCross Ref: 40LM97
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€213.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Connector
Amps20A
AntimicrobialYes
ColorYellow
Cord Size0.47" to 0.72"
GradeGrade Industrial
MaterialTPE
Nema Plug ConfigurationL6-20R
Nema RatingNEMA 4, NEMA 4X, NEMA 12, NEMA 6, NEMA 6P
Number Of Poles2
Number Of Wires3
Phase1
Power IndicatorNo
TypeShrouded
Wiring TypeStandard

Shipping Info:

Ship weight (kg) 0.3488
Ship height (cm)17.78
Ship length (cm)12.7
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • Corrosion Resistant : No

Product Variants

ProductModelNumber Of PolesNumber Of WiresAmpsCord SizeNema Plug ConfigurationPhaseMaterialTypePrice
ERICSON 2620-CW6P-AM Connector 125/250VAC 30A L14-30R 3P 4W | AH9NGW 40LM83 2620-CW6P-AM3430A0.64" to 0.93"L14-30R1TPEShrouded€270.52
ERICSON 1622-CW6P-AM Connector 250VAC 15A L6-15R 2P 3W | AH9NGY 40LM85 1622-CW6P-AM2315A0.3" to 0.62"L6-15R1TPEShrouded€89.57
ERICSON 2410-CW6P-AM Connector 125VAC 20A L5-20R 2P 3W | AH9NHA 40LM87 2410-CW6P-AM2320A0.47" to 0.72"L5-20R1TPEShrouded€163.21
ERICSON 1624-CW6P-AM Connector 277VAC 15A L7-15R 2P 3W | AH9NHD 40LM90 1624-CW6P-AM2315A0.47" to 0.72"L7-15R1TPEShrouded€95.36
ERICSON 1620-CW6P-AM Connector 125VAC 15A L5-15R 2P 3W | AH9NHH 40LM94 1620-CW6P-AM2315A0.3" to 0.62"L5-15R1TPEShrouded€122.17
ERICSON 2414-CW6P-AM Connector 277VAC 20A L7-20R 2P 3W | AH9NHK 40LM96 2414-CW6P-AM2320A0.47" to 0.72"L7-20R1TPEShrouded€108.54
ERICSON 2610-CW6P-AM Connector 125VAC 30A L5-30R 2P 3W | AH9NHW 40LN07 2610-CW6P-AM2330A0.47" to 0.72"L5-30R1TPEShrouded€189.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICSON 2412-CW6P-AM Connector 250VAC 20A L6-20R 2P 3W
€213.90 /unit