Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON RK50DVBM Retention Knob, Dv50 Taper Size, M24 Thread Size, 75 Deg. Angle Radius, B, Coolant Through | CP4QWQ

ERICKSON RK50DVBM Retention Knob, Dv50 Taper Size, M24 Thread Size, 75 Deg. Angle Radius, B, Coolant Through

Item: CP4QWQ Model: RK50DVBMCross Ref: 314HP2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetention Knob
Angle Radius75°
Coolant FedCoolant Through
Coolant Hole Dia.11.55 mm
FeaturesPiloted With O-Ring
Flange To Angle Length25 mm
Knob Outside Dia.27.97 mm
Neck Dia.20.95 mm
Overall Length74 mm
Style DesignationB
Taper SizeDV50
Thread Pitch3 mm
Thread SizeM24

Shipping Info:

Ship weight (kg) 0.2578
Ship height (cm)2.54
Ship length (cm)7.4
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelAngle RadiusFlange To Angle LengthKnob Outside Dia.Neck Dia.Coolant FedTaper SizeCoolant Hole Dia.Style DesignationPrice
ERICKSON RK40ISBM Retention Knob, 40 Taper Size, M16 Thread Size, 45 Deg. Angle Radius | CP4QVQ RK40ISBM45°11 mm18.8 mm12.8 mmCoolant Through407.5 mmB€39.63
ERICKSON RK40ISAM Retention Knob, 40 Taper Size, M16 Thread Size, 75 Deg. Angle Radius | CP4QVR RK40ISAM75°20 mm18.95 mm13.95 mmCoolant Through407.05 mmB€74.80
ERICKSON RK50AV1M Retention Knob, 50 Taper Size, M24 Thread Size, 45 Deg. Angle Radius | CP4QVT RK50AV1M45°17.95 mm29.1 mm19.6 mmCoolant Through5011.55 mm-€98.81
ERICKSON RK50ISAM Retention Knob, 50 Taper Size, M24 Thread Size, 75 Deg. Angle Radius | CP4QVU RK50ISAM75°25 mm27.95 mm20.95 mmCoolant Through5011.55 mmA€103.83
ERICKSON RK30BT1M Retention Knob, Bt30 Taper Size, M12 Thread Size, 45 Deg. Angle Radius | CP4QVV RK30BT1M45°17.95 mm10.95 mm6.95"Non Coolant ThroughBT30--€84.29
ERICKSON RK30BT2M Retention Knob, Bt30 Taper Size, M12 Thread Size, 60 Deg. Angle Radius | CP4QVW RK30BT2M60°17.95 mm10.95 mm6.95"Non Coolant ThroughBT30--€84.29
ERICKSON RK31114B Retention Knob, Bt40 Taper Size, 5/8 Inch Size-11 Thread Size, 90 Deg. Angle Radius | CP4QVX RK31114B90°25.1 mm14.96 mm9 24/25"Non Coolant ThroughBT40--€40.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON RK50DVBM Retention Knob, Dv50 Taper Size, M24 Thread Size, 75 Deg. Angle Radius, B, Coolant Through
€41.06 /unit