Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON RC1TA063050M060 Tapping Adapter, 5.00 mm Tap Square Size | CP4KBX

ERICKSON RC1TA063050M060 Tapping Adapter, 5.00 mm Tap Square Size

Item: CP4KBX Model: RC1TA063050M060Cross Ref: 314HU3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Coolant FedCoolant Through
FeaturesCoolant Capability By Using Cutting Tool With Coolant Feature,Maximum 50 Bar (725 psi),Rapid-Change Style,Solid-Positive Drive
Length27.55 mm
Projection7 mm
Shank Outside Dia.19 mm
Tap Square Size5 mm
StandardsANSI B5.50

Shipping Info:

Ship weight (kg) 0.058
Ship height (cm)2.54
Ship length (cm)2.75
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelCoolant FedTap Square SizeTap SizeShank Outside Dia.ProjectionTap DepthTap TypePrice
ERICKSON SS160STCHM08128M Tapping Adapter | CP4JUC SS160STCHM08128MCoolant Through--16 mm---€626.42
ERICKSON SS200STCHM10090M Tapping Adapter | CP4JUD SS200STCHM10090MCoolant Through--20 mm---€683.36
ERICKSON SS100SA062050 Tapping Adapter | CP4JUE SS100SA062050Coolant Through--1"12.7 mm--€280.02
ERICKSON SS075TT031600 Tapping Adapter | CP4JUF SS075TT031600Coolant Through--3/4"---€371.75
ERICKSON T2SET Tapping Adapter | CP4JUG T2SETCoolant Through----10 mm-€1,375.86
ERICKSON CV50BWD32M343 Tapping Adapter | CP4JUH CV50BWD32M343-------€473.04
ERICKSON SS200STCHM10130M Tapping Adapter | CP4JUJ SS200STCHM10130MCoolant Through--20 mm---€740.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON RC1TA063050M060 Tapping Adapter, 5.00 mm Tap Square Size
€99.97 /unit