Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON R8EM125306 End Mill Holder, R8 Taper Size, 77.79 mm Projection, 2-1/2 Inch Nose Dia | CP4NRU

ERICKSON R8EM125306 End Mill Holder, R8 Taper Size, 77.79 mm Projection, 2-1/2 Inch Nose Dia

Item: CP4NRU Model: R8EM125306Cross Ref: 302NF3
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill Holder
Coolant FedNon Coolant Through
Nose Dia.2 1/2"
Overall Length7.062"
Projection77.79 mm
System Of MeasurementImperial
Taper SizeR8

Shipping Info:

Ship weight (kg) 1.512
Ship height (cm)2.54
Ship length (cm)17.94
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelMax. SpeedEnd TypePrice
ERICKSON M16MST12040M End Mill Holder, 12.50 mm Bore Dia, 35.00 mm Projection, 21.00 mm Nose Dia | CP4MNU M16MST12040M--€208.68
ERICKSON M12MST12040M End Mill Holder, 12.50 mm Bore Dia, 40.00 mm Projection, 21.00 mm Nose Dia | CP4MNV M12MST12040M--€216.18
ERICKSON M08WST16073M End Mill Holder, 13.00 mm Nose Dia | CP4MNW M08WST16073M--€206.89
ERICKSON M10WST20080M End Mill Holder, 18.00 mm Nose Dia | CP4MNX M10WST20080M--€251.18
ERICKSON M16WST32095M End Mill Holder, 29.00 mm Nose Dia | CP4MNY M16WST32095M--€245.80
ERICKSON M08MST08030M End Mill Holder, 8.50 mm Bore Dia, 30.00 mm Projection, 13.00 mm Nose Dia | CP4MNZ M08MST08030M--€208.68
ERICKSON M16MST08060M End Mill Holder, 8.50 mm Bore Dia, 60.00 mm Projection, 13.00 mm Nose Dia | CP4MPA M16MST08060M--€208.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON R8EM125306 End Mill Holder, R8 Taper Size, 77.79 mm Projection, 2-1/2 Inch Nose Dia