Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON PSC63S32LSVUBR11 Indexable Cutting Head Unit, Svub Toolholder, Vb Insert, 35 Degree Diamond | CP4PYE

ERICKSON PSC63S32LSVUBR11 Indexable Cutting Head Unit, Svub Toolholder, Vb Insert, 35 Degree Diamond

Item: CP4PYE Model: PSC63S32LSVUBR11Cross Ref: 314HJ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€812.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Head Unit
Ansi NumberPSC63S32LSVUBR11
Approach Angle93°
Axial Rake Angle
Center To Cutting Tip22 mm
Coolant FedCoolant Through
Cutting ApplicationBoring
Cutting DirectionRight Hand
Insert Angle35°
Insert Clearance Angle
Insert Cutting Edge Length11.07 mm
Insert Holding TypeScrew On
Insert ShapeDiamond
Insert StyleVB
Max. Bore Depth114.12 mm
Min. Bore Dia.40 mm
Number Of Coolant Holes1
Overall Length178 mm
Radial Rake Angle-5°
Shank Dia.63 mm
Side Cutting Edge Angle-3°
Toolholder StyleSVUB
Ansi CodePSC63S32LSVUBR11
Insert Size110304 (221)
Iso NumberPSC63S32LSVUBR11
Rake-5° Radial, 0° Axial
StandardsISO 26623

Shipping Info:

Ship weight (kg) 1.4981
Ship height (cm)2.54
Ship length (cm)17.8
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelToolholder StyleInsert StyleOverall LengthShank Dia.Insert ShapeInsert Clearance AngleCutting DirectionCutting ApplicationPrice
ERICKSON PSC63BAI16065M Boring Bar Holder, 63.00 mm Shank Dia, Coolant Through | CP4PVF PSC63BAI16065M---63 mm----€846.24
ERICKSON PSC63BAI25070M Boring Bar Holder, 63.00 mm Shank Dia, Coolant Through | CP4PVG PSC63BAI25070M---63 mm----€831.93
ERICKSON PSC63BAI32075M Boring Bar Holder, 63.00 mm Shank Dia, Coolant Through | CP4PVH PSC63BAI32075M---63 mm----€811.17
ERICKSON PSC63BAI20070M Boring Bar Holder, 63.00 mm Shank Dia, Coolant Through | CP4PVJ PSC63BAI20070M---63 mm----€846.24
ERICKSON PSC63S32GNER3 Grooving/Threading Cutting Unit Head, Psc63S Toolholder, Ng3L Insert | CP4PVK PSC63S32GNER3PSC63SNg3L128 mm63 mm--Right HandGrooving, Threading€884.43
ERICKSON PSC63S32GNEL3 Grooving/Threading Cutting Unit Head, Psc63S Toolholder, Ng3R Insert | CP4PVL PSC63S32GNEL3PSC63SNg3R128 mm63 mm--Left HandGrooving, Threading€884.43
ERICKSON PSC63S40LNEL3 Grooving/Threading Cutting Unit Head, Psc63S Toolholder, Ng3R Insert | CP4PVM PSC63S40LNEL3PSC63SNg3R178 mm63 mm--Left HandGrooving, Threading€893.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON PSC63S32LSVUBR11 Indexable Cutting Head Unit, Svub Toolholder, Vb Insert, 35 Degree Diamond
€812.11 /unit