Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON LTC081 Tapping Adapter, 13/16 Inch Size Tap Size, 12.42 mm Tap Square Size, Non-Coolant Through | CP4JZQ

ERICKSON LTC081 Tapping Adapter, 13/16 Inch Size Tap Size, 12.42 mm Tap Square Size, Non-Coolant Through

Item: CP4JZQ Model: LTC081Cross Ref: 302HT7
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter

Shipping Info:

Ship weight (kg) 0.0594
Ship height (cm)2.54
Ship length (cm)2.78
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelCoolant FedTap Square SizeTap SizeShank Outside Dia.ProjectionTap DepthTap TypePrice
ERICKSON SS160STCHM08128M Tapping Adapter | CP4JUC SS160STCHM08128MCoolant Through--16 mm---€626.42
ERICKSON SS200STCHM10090M Tapping Adapter | CP4JUD SS200STCHM10090MCoolant Through--20 mm---€683.36
ERICKSON SS100SA062050 Tapping Adapter | CP4JUE SS100SA062050Coolant Through--1"12.7 mm--€280.02
ERICKSON SS075TT031600 Tapping Adapter | CP4JUF SS075TT031600Coolant Through--3/4"---€371.75
ERICKSON T2SET Tapping Adapter | CP4JUG T2SETCoolant Through----10 mm-€1,375.86
ERICKSON CV50BWD32M343 Tapping Adapter | CP4JUH CV50BWD32M343-------€473.04
ERICKSON SS200STCHM10130M Tapping Adapter | CP4JUJ SS200STCHM10130MCoolant Through--20 mm---€740.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON LTC081 Tapping Adapter, 13/16 Inch Size Tap Size, 12.42 mm Tap Square Size, Non-Coolant Through