Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON HSK80AER40120M Collet Chuck, Hsk80 Taper Size, 120 mm Projection, Er40 Collet Series | CP4KWN

ERICKSON HSK80AER40120M Collet Chuck, Hsk80 Taper Size, 120 mm Projection

Item: CP4KWN Model: HSK80AER40120MCross Ref: 302NW0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€663.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Ansi CodeHSK80AER40120M
Coolant FedCoolant Through
Cutting DirectionNeutral
Dimension TypeMetric
FeaturesGrip (2:1 Advantage)
Nose Dia.63 mm
Overall Length159.9 mm
Projection120 mm
Shank Dia.80 mm
Taper SizeHSK80
StandardsDIN 6499

Shipping Info:

Ship weight (kg) 2.6514
Ship height (cm)2.54
Ship length (cm)15.99
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelProjectionTaper SizeNut Dia.Coolant FedNose Dia.Overall LengthShank Dia.Dimension TypePrice
ERICKSON BT30TG075075M Collet Chuck, Bt30 Taper Size, 75 mm Projection | CP4KNG BT30TG075075M75 mmBT30-Coolant Through50 mm123.4 mm1 1/4"Fractional Inch€216.57
ERICKSON BT40TG075070M Collet Chuck, Bt40 Taper Size, 70 mm Projection | CP4KNH BT40TG075070M70 mmBT40-Coolant Through50 mm135.4 mm1 3/4"Fractional Inch€207.15
ERICKSON BT40TG100080M Collet Chuck, Bt40 Taper Size, 80 mm Projection | CP4KNJ BT40TG100080M80 mmBT40-Coolant Through60 mm145.4 mm1 3/4"Fractional Inch€194.21
ERICKSON BT50TG100090M Collet Chuck, Bt50 Taper Size, 90 mm Projection | CP4KNK BT50TG100090M90 mmBT50-Coolant Through60 mm191.8 mm2 3/4"Fractional Inch€251.88
ERICKSON CVKV40BER16250 Collet Chuck, Cat40 Taper Size, 100 mm Projection, Er16 Collet Series | CP4KNL CVKV40BER16250100 mmCAT40-Coolant Through24 mm131.75 mm12 mmFractional Inch€468.38
ERICKSON CVKV40BER20250 Collet Chuck, Cat40 Taper Size, 100 mm Projection, Er20 Collet Series | CP4KNM CVKV40BER20250100 mmCAT40-Coolant Through27 mm131.75 mm14 mmFractional Inch€465.71
ERICKSON CVKV40BER25250 Collet Chuck, Cat40 Taper Size, 100 mm Projection, Er25 Collet Series | CP4KNN CVKV40BER25250100 mmCAT40-Coolant Through27 mm131.75 mm16 mmFractional Inch€463.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON HSK80AER40120M Collet Chuck, Hsk80 Taper Size, 120 mm Projection
€663.99 /unit