Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON HSK100ATG100140M Collet Chuck, Hsk100 Taper Size, 140 mm Projection | CP4KWF

ERICKSON HSK100ATG100140M Collet Chuck, Hsk100 Taper Size, 140 mm Projection

Item: CP4KWF Model: HSK100ATG100140MCross Ref: 302KK5
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Compatible Collet WrenchTG Single Angle Collets
For Collet SeriesTG100
Overall Length189.90625 mm
Projection140 mm
StandardsDIN 69893 FORM A
Taper SizeHSK100

Shipping Info:

Ship weight (kg) 3.8133
Ship height (cm)2.54
Ship length (cm)18.99
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelProjectionTaper SizeNut Dia.Coolant FedNose Dia.Overall LengthShank Dia.Dimension TypePrice
ERICKSON BT30TG075075M Collet Chuck, Bt30 Taper Size, 75 mm Projection | CP4KNG BT30TG075075M75 mmBT30-Coolant Through50 mm123.4 mm1 1/4"Fractional Inch€216.57
ERICKSON BT40TG075070M Collet Chuck, Bt40 Taper Size, 70 mm Projection | CP4KNH BT40TG075070M70 mmBT40-Coolant Through50 mm135.4 mm1 3/4"Fractional Inch€207.15
ERICKSON BT40TG100080M Collet Chuck, Bt40 Taper Size, 80 mm Projection | CP4KNJ BT40TG100080M80 mmBT40-Coolant Through60 mm145.4 mm1 3/4"Fractional Inch€194.21
ERICKSON BT50TG100090M Collet Chuck, Bt50 Taper Size, 90 mm Projection | CP4KNK BT50TG100090M90 mmBT50-Coolant Through60 mm191.8 mm2 3/4"Fractional Inch€251.88
ERICKSON CVKV40BER16250 Collet Chuck, Cat40 Taper Size, 100 mm Projection, Er16 Collet Series | CP4KNL CVKV40BER16250100 mmCAT40-Coolant Through24 mm131.75 mm12 mmFractional Inch€468.38
ERICKSON CVKV40BER20250 Collet Chuck, Cat40 Taper Size, 100 mm Projection, Er20 Collet Series | CP4KNM CVKV40BER20250100 mmCAT40-Coolant Through27 mm131.75 mm14 mmFractional Inch€465.71
ERICKSON CVKV40BER25250 Collet Chuck, Cat40 Taper Size, 100 mm Projection, Er25 Collet Series | CP4KNN CVKV40BER25250100 mmCAT40-Coolant Through27 mm131.75 mm16 mmFractional Inch€463.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON HSK100ATG100140M Collet Chuck, Hsk100 Taper Size, 140 mm Projection