Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON HSK100AHPVTT038630 Shrink Fit Tool Holder And Adapter, 0.9449 Inch Shank Dia | CP4RZC

ERICKSON HSK100AHPVTT038630 Shrink Fit Tool Holder And Adapter, 0.9449 Inch Shank Dia

Item: CP4RZC Model: HSK100AHPVTT038630Cross Ref: 302VN6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€713.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Balanced To RpmG 2.5@25000 RPM
Coolant FedCoolant Through
FeaturesAxial Adjustment End, Balanceable, Fine Tune With Optional M6 Set Screws , Axial Adjustment: End, Balanceable, Fine Tune With Optional M6 Set Screws
For Use WithCarbide And HSS Cutting Tools
Hole Dia.3/8"
List NumberHSK100AHPVTT038630
Max. Speed25000 RPM
Measurement SystemFractional Inch
Nose Dia.0.945"
Overall Length209.9 mm
Projection6.3"
Shank Dia.0.9449"
Taper SizeHSK100A
Tool Depth1. 22"
Speed - Maximum25000 RPM

Shipping Info:

Ship weight (kg) 2.9934
Ship height (cm)2.54
Ship length (cm)20.99
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelShank Dia.ProjectionNose Dia.Taper SizeHole Dia.Max. SpeedBalanced To RpmTool DepthPrice
ERICKSON HSK63AHPVTT025472 Shrink Fit Tool Holder And Adapter, 0.8268 Inch Shank Dia | CP4RYP HSK63AHPVTT0254720.8268"4.724"0.827"HSK63A1/4"25000 RPMG 2.5@25000 RPM1.023"€442.89
ERICKSON HSK63AHPVTT025630 Shrink Fit Tool Holder And Adapter, 0.8268 Inch Shank Dia | CP4RYQ HSK63AHPVTT0256300.8268"6.299"0.827"HSK63A1/4"25000 RPMG 2.5@25000 RPM1.023"€567.73
ERICKSON HSK63AHPVTT031472 Shrink Fit Tool Holder And Adapter, 0.8268 Inch Shank Dia | CP4RYR HSK63AHPVTT0314720.8268"4.724"0.827"HSK63A5/16"25000 RPMG 2.5@25000 RPM1.023"€429.78
ERICKSON HSK100AHPVTT025630 Shrink Fit Tool Holder And Adapter, 0.8268 Inch Shank Dia | CP4RYT HSK100AHPVTT0256300.8268"6.3"0.827"HSK100A1/4"25000 RPMG 2.5@25000 RPM1.023"€704.57
ERICKSON HSK100AHPVTT031630 Shrink Fit Tool Holder And Adapter, 0.8268 Inch Shank Dia | CP4RYU HSK100AHPVTT0316300.8268"6.3"0.827"HSK100A5/16"25000 RPMG 2.5@25000 RPM1.023"€705.50
ERICKSON HSK63AHPVTT031630 Shrink Fit Tool Holder And Adapter, 0.8268 Inch Shank Dia | CP4RYV HSK63AHPVTT0316300.8268"6.299"0.827"HSK63A5/16"25000 RPMG 2.5@25000 RPM1.023"€567.73
ERICKSON HSK100AHPVTTHT050374 Shrink Fit Tool Holder And Adapter, 0.9449 Inch Shank Dia | CP4RYW HSK100AHPVTTHT0503740.9449"3.74"0.945"HSK100A1/2"25000 RPMG 2.5@25000 RPM1.417"€656.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON HSK100AHPVTT038630 Shrink Fit Tool Holder And Adapter, 0.9449 Inch Shank Dia
€713.46 /unit