Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON DV50TTGL14080M End Mill Holder, Dv50 Taper Size, 80.00 mm Projection, 27.00 mm Nose Dia | CP4NHP

ERICKSON DV50TTGL14080M End Mill Holder, Dv50 Taper Size, 80.00 mm Projection, 27.00 mm Nose Dia

Item: CP4NHP Model: DV50TTGL14080MCross Ref: 302YW4
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill Holder
StandardsDIN 69871
Taper SizeDV50

Shipping Info:

Ship weight (kg) 2.9574
Ship height (cm)2.54
Ship length (cm)0.72
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMax. SpeedEnd TypePrice
ERICKSON M16MST12040M End Mill Holder, 12.50 mm Bore Dia, 35.00 mm Projection, 21.00 mm Nose Dia | CP4MNU M16MST12040M--€208.68
ERICKSON M12MST12040M End Mill Holder, 12.50 mm Bore Dia, 40.00 mm Projection, 21.00 mm Nose Dia | CP4MNV M12MST12040M--€216.18
ERICKSON M08WST16073M End Mill Holder, 13.00 mm Nose Dia | CP4MNW M08WST16073M--€206.89
ERICKSON M10WST20080M End Mill Holder, 18.00 mm Nose Dia | CP4MNX M10WST20080M--€251.18
ERICKSON M16WST32095M End Mill Holder, 29.00 mm Nose Dia | CP4MNY M16WST32095M--€245.80
ERICKSON M08MST08030M End Mill Holder, 8.50 mm Bore Dia, 30.00 mm Projection, 13.00 mm Nose Dia | CP4MNZ M08MST08030M--€208.68
ERICKSON M16MST08060M End Mill Holder, 8.50 mm Bore Dia, 60.00 mm Projection, 13.00 mm Nose Dia | CP4MPA M16MST08060M--€208.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON DV50TTGL14080M End Mill Holder, Dv50 Taper Size, 80.00 mm Projection, 27.00 mm Nose Dia