Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON DV40BHCSLT06170M Hydraulic Chuck, Taper Shank, DV40 Taper Size, 6 mm Shank Dia, 44.45 mm Hole Dia | CP4PPH

ERICKSON DV40BHCSLT06170M Hydraulic Chuck, Taper Shank, DV40 Taper Size, 6 mm Shank Dia, 44.45 mm Hole Dia

Item: CP4PPH Model: DV40BHCSLT06170MCross Ref: 302RN7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,148.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Ansi NumberDV40BHCSLT06170M
Balanced To Rpm20, 000
Coolant FedCoolant Through
Hole Dia.44.45 mm
Nose Dia.13.5 mm
Overall Length238.25 mm
Projection170 mm
Shank Dia.6 mm
Shank TypeTaper
Taper SizeDV40
Tool Depth35 mm
StandardsDIN 69871

Shipping Info:

Ship weight (kg) 1.624
Ship height (cm)2.54
Ship length (cm)23.83
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelMounting LengthPrice
ERICKSON CV50HC18M600 Chuck | CP4KLD CV50HC18M600-€663.69
ERICKSON CV50HC050600 Chuck | CP4KLF CV50HC050600-€663.69
ERICKSON CV50HC12M600 Chuck | CP4KLG CV50HC12M600-€625.43
ERICKSON CV40HC12M600 Chuck | CP4KLH CV40HC12M600-€589.50
ERICKSON CV40HC038600 Chuck | CP4KLK CV40HC038600-€589.50
ERICKSON CV50HC10M600 Chuck | CP4KLL CV50HC10M600-€625.43
ERICKSON CV50HC08M600 Chuck | CP4KLM CV50HC08M600-€663.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON DV40BHCSLT06170M Hydraulic Chuck, Taper Shank, DV40 Taper Size, 6 mm Shank Dia, 44.45 mm Hole Dia
€1,148.89 /unit