Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON DV40BHC10150M Hydraulic Chuck, Taper Shank, DV40 Taper Size, 10 mm Shank Dia, 44.45 mm Hole Dia | CP4PNN

ERICKSON DV40BHC10150M Hydraulic Chuck, Taper Shank, DV40 Taper Size, 10 mm Shank Dia, 44.45 mm Hole Dia

Item: CP4PNN Model: DV40BHC10150MCross Ref: 302ZR1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€736.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Ansi NumberDV40BHC10150M
Balanced To Rpm25, 000
Coolant FedCoolant Through
Hole Dia.44.45 mm
Nose Dia.29.64 mm
Overall Length218.25 mm
Projection150 mm
Shank Dia.10 mm
Shank TypeTaper
Taper SizeDV40
Tool Depth105 mm
StandardsDIN 69871

Shipping Info:

Ship weight (kg) 1.6164
Ship height (cm)2.54
Ship length (cm)21.82
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelMounting LengthPrice
ERICKSON CV50HC18M600 Chuck | CP4KLD CV50HC18M600-€663.69
ERICKSON CV50HC050600 Chuck | CP4KLF CV50HC050600-€663.69
ERICKSON CV50HC12M600 Chuck | CP4KLG CV50HC12M600-€625.43
ERICKSON CV40HC12M600 Chuck | CP4KLH CV40HC12M600-€589.50
ERICKSON CV40HC038600 Chuck | CP4KLK CV40HC038600-€589.50
ERICKSON CV50HC10M600 Chuck | CP4KLL CV50HC10M600-€625.43
ERICKSON CV50HC08M600 Chuck | CP4KLM CV50HC08M600-€663.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON DV40BHC10150M Hydraulic Chuck, Taper Shank, DV40 Taper Size, 10 mm Shank Dia, 44.45 mm Hole Dia
€736.09 /unit