ERICKSON DV40BB082280M End Mill Holder Blank, Dv40 Taper Size | CP4MMU

ERICKSON DV40BB082280M End Mill Holder Blank, Dv40 Taper Size

Item: CP4MMU Model: DV40BB082280MCross Ref: 313UF9
In Stock

Get it by Friday, Jun 13

€608.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill Holder
FeaturesMachinable Front 20 To 30 HRC
Taper SizeDV40
StandardsDIN 69871

Shipping Info:

Ship weight (kg) 11.9048
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelTaper SizeCoolant FedPrice
ERICKSON BT40BB104200M End Mill Holder Blank, Bt40 Taper Size | CP4MMD BT40BB104200MBT40-€402.31
ERICKSON BT40BB063280M End Mill Holder Blank, Bt40 Taper Size | CP4MME BT40BB063280MBT40-€438.93
ERICKSON BT50BB104350M End Mill Holder Blank, Bt50 Taper Size | CP4MMF BT50BB104350MBT50-€559.80
ERICKSON BT50BB134250M End Mill Holder Blank, Bt50 Taper Size | CP4MMG BT50BB134250MBT50-€608.25
ERICKSON BTKV40BB104200M End Mill Holder Blank, Btkv40 Taper Size | CP4MMH BTKV40BB104200MBTKV40-€1,045.52
ERICKSON CV40BB400600 End Mill Holder Blank, Cv40 Taper Size | CP4MMJ CV40BB400600CV40-€382.03
ERICKSON CV40BB400120 End Mill Holder Blank, Cv40 Taper Size | CP4MMK CV40BB400120CV40-€491.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON DV40BB082280M End Mill Holder Blank, Dv40 Taper Size
€608.90 /unit