Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON CV50EM018450 End Mill Holder, Cv50 Taper Size, 4-1/2 Inch Projection, 17.48 mm Nose Dia | CP4NAB

ERICKSON CV50EM018450 End Mill Holder, Cv50 Taper Size, 4-1/2 Inch Projection, 17.48 mm Nose Dia

Item: CP4NAB Model: CV50EM018450Cross Ref: 302FP2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€185.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill Holder
Coolant FedCoolant Through
Dimension TypeDecimal Inch
Measurement SystemFractional Inch
Nose Dia.17.48 mm
Overall Length8 1/2"
Projection4 1/2"
Shank TypeTaper
System Of MeasurementImperial
Taper SizeCV50

Shipping Info:

Ship weight (kg) 3.3732
Ship height (cm)2.54
Ship length (cm)21.59
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelMax. SpeedEnd TypePrice
ERICKSON M16MST12040M End Mill Holder, 12.50 mm Bore Dia, 35.00 mm Projection, 21.00 mm Nose Dia | CP4MNU M16MST12040M--€208.68
ERICKSON M12MST12040M End Mill Holder, 12.50 mm Bore Dia, 40.00 mm Projection, 21.00 mm Nose Dia | CP4MNV M12MST12040M--€216.18
ERICKSON M08WST16073M End Mill Holder, 13.00 mm Nose Dia | CP4MNW M08WST16073M--€206.89
ERICKSON M10WST20080M End Mill Holder, 18.00 mm Nose Dia | CP4MNX M10WST20080M--€251.18
ERICKSON M16WST32095M End Mill Holder, 29.00 mm Nose Dia | CP4MNY M16WST32095M--€245.80
ERICKSON M08MST08030M End Mill Holder, 8.50 mm Bore Dia, 30.00 mm Projection, 13.00 mm Nose Dia | CP4MNZ M08MST08030M--€208.68
ERICKSON M16MST08060M End Mill Holder, 8.50 mm Bore Dia, 60.00 mm Projection, 13.00 mm Nose Dia | CP4MPA M16MST08060M--€208.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON CV50EM018450 End Mill Holder, Cv50 Taper Size, 4-1/2 Inch Projection, 17.48 mm Nose Dia
€185.03 /unit