Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON CV40BHPVTT025350 Shrink Fit Tool Holder And Adapter, 44.00 mm Shank Dia | CP4TJQ

ERICKSON CV40BHPVTT025350 Shrink Fit Tool Holder And Adapter, 44.00 mm Shank Dia

Item: CP4TJQ Model: CV40BHPVTT025350Cross Ref: 302TV4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€407.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Balanced To RpmG 6.3@15000 RPM
Coolant FedCoolant Through
FeaturesBalanceable, End Axial Adjustment
For Use WithCarbide And HSS Cutting Tools
Hole Dia.6.35 mm
List NumberCV40BHPVTT025350
Max. Speed15000 RPM
Measurement SystemFractional Inch
Nose Dia.44 mm
Overall Length157.15 mm
Projection88.9 mm
Shank Dia.44 mm
Taper SizeCV40
Tool Depth26 mm

Shipping Info:

Ship weight (kg) 1.0418
Ship height (cm)2.54
Ship length (cm)15.71
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelShank Dia.ProjectionNose Dia.Taper SizeHole Dia.Max. SpeedBalanced To RpmTool DepthPrice
ERICKSON HSK63AHPVTT025472 Shrink Fit Tool Holder And Adapter, 0.8268 Inch Shank Dia | CP4RYP HSK63AHPVTT0254720.8268"4.724"0.827"HSK63A1/4"25000 RPMG 2.5@25000 RPM1.023"€442.89
ERICKSON HSK63AHPVTT025630 Shrink Fit Tool Holder And Adapter, 0.8268 Inch Shank Dia | CP4RYQ HSK63AHPVTT0256300.8268"6.299"0.827"HSK63A1/4"25000 RPMG 2.5@25000 RPM1.023"€567.73
ERICKSON HSK63AHPVTT031472 Shrink Fit Tool Holder And Adapter, 0.8268 Inch Shank Dia | CP4RYR HSK63AHPVTT0314720.8268"4.724"0.827"HSK63A5/16"25000 RPMG 2.5@25000 RPM1.023"€429.78
ERICKSON HSK100AHPVTT025630 Shrink Fit Tool Holder And Adapter, 0.8268 Inch Shank Dia | CP4RYT HSK100AHPVTT0256300.8268"6.3"0.827"HSK100A1/4"25000 RPMG 2.5@25000 RPM1.023"€704.57
ERICKSON HSK100AHPVTT031630 Shrink Fit Tool Holder And Adapter, 0.8268 Inch Shank Dia | CP4RYU HSK100AHPVTT0316300.8268"6.3"0.827"HSK100A5/16"25000 RPMG 2.5@25000 RPM1.023"€705.50
ERICKSON HSK63AHPVTT031630 Shrink Fit Tool Holder And Adapter, 0.8268 Inch Shank Dia | CP4RYV HSK63AHPVTT0316300.8268"6.299"0.827"HSK63A5/16"25000 RPMG 2.5@25000 RPM1.023"€567.73
ERICKSON HSK100AHPVTTHT050374 Shrink Fit Tool Holder And Adapter, 0.9449 Inch Shank Dia | CP4RYW HSK100AHPVTTHT0503740.9449"3.74"0.945"HSK100A1/2"25000 RPMG 2.5@25000 RPM1.417"€656.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON CV40BHPVTT025350 Shrink Fit Tool Holder And Adapter, 44.00 mm Shank Dia
€407.32 /unit