Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON BT50BST16187M End Mill Holder, Bt50 Taper Size, 187.00 mm Projection, 29.00 mm Nose Dia | CP4MTW

ERICKSON BT50BST16187M End Mill Holder, Bt50 Taper Size, 187.00 mm Projection, 29.00 mm Nose Dia

Item: CP4MTW Model: BT50BST16187MCross Ref: 302XG8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€508.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill Holder
Coolant FedCoolant Through
Dimension TypeMetric
Max. Speed15000 RPM
Measurement SystemMetric
Nose Dia.29 mm
Overall Length11.37 mm
Projection187 mm
Shank TypeTaper
System Of MeasurementMetric
Taper SizeBT50
StandardsJIS B6339

Shipping Info:

Ship weight (kg) 4.603
Ship height (cm)2.54
Ship length (cm)1.14
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelMax. SpeedEnd TypePrice
ERICKSON M16MST12040M End Mill Holder, 12.50 mm Bore Dia, 35.00 mm Projection, 21.00 mm Nose Dia | CP4MNU M16MST12040M--€208.68
ERICKSON M12MST12040M End Mill Holder, 12.50 mm Bore Dia, 40.00 mm Projection, 21.00 mm Nose Dia | CP4MNV M12MST12040M--€216.18
ERICKSON M08WST16073M End Mill Holder, 13.00 mm Nose Dia | CP4MNW M08WST16073M--€206.89
ERICKSON M10WST20080M End Mill Holder, 18.00 mm Nose Dia | CP4MNX M10WST20080M--€251.18
ERICKSON M16WST32095M End Mill Holder, 29.00 mm Nose Dia | CP4MNY M16WST32095M--€245.80
ERICKSON M08MST08030M End Mill Holder, 8.50 mm Bore Dia, 30.00 mm Projection, 13.00 mm Nose Dia | CP4MNZ M08MST08030M--€208.68
ERICKSON M16MST08060M End Mill Holder, 8.50 mm Bore Dia, 60.00 mm Projection, 13.00 mm Nose Dia | CP4MPA M16MST08060M--€208.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON BT50BST16187M End Mill Holder, Bt50 Taper Size, 187.00 mm Projection, 29.00 mm Nose Dia
€508.36 /unit