Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON BT30HC10080M Hydraulic Chuck, Cylindrical Shank, BT30 Taper Size, 10 mm Shank Dia, 10 mm Hole Dia | CP4PCE

ERICKSON BT30HC10080M Hydraulic Chuck, Cylindrical Shank, Taper Size, 10 mm Shank Dia, 10 mm Hole Dia

Item: CP4PCE Model: BT30HC10080MCross Ref: 302ZP3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€560.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Ansi NumberBT30HC10080M
Balanced To RpmG 2.5@25000 RPM
Coolant FedCoolant Through
FeaturesSide Axial Adjustment
For Use WithBT30 Shank Tools
Hole Dia.10 mm
Mounting Length31 mm
Nose Dia.29.67 mm
Overall Length128.4 mm
Projection80 mm
Shank Dia.10 mm
Shank TypeCylindrical
StyleHigh Performance Line
Taper SizeBT30
Tool Depth31 mm
StandardsJIS B 6339

Shipping Info:

Ship weight (kg) 0.6399
Ship height (cm)2.54
Ship length (cm)12.84
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelMounting LengthPrice
ERICKSON CV50HC18M600 Chuck | CP4KLD CV50HC18M600-€663.69
ERICKSON CV50HC050600 Chuck | CP4KLF CV50HC050600-€663.69
ERICKSON CV50HC12M600 Chuck | CP4KLG CV50HC12M600-€625.43
ERICKSON CV40HC12M600 Chuck | CP4KLH CV40HC12M600-€589.50
ERICKSON CV40HC038600 Chuck | CP4KLK CV40HC038600-€589.50
ERICKSON CV50HC10M600 Chuck | CP4KLL CV50HC10M600-€625.43
ERICKSON CV50HC08M600 Chuck | CP4KLM CV50HC08M600-€663.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON BT30HC10080M Hydraulic Chuck, Cylindrical Shank, Taper Size, 10 mm Shank Dia, 10 mm Hole Dia
€560.10 /unit