Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ERICKSON 31352 Tie-down Strap Ratchet 10ft. x 1in. - Pack Of 4 | AE3NGZ 5EFE0

ERICKSON 31352 Tie-down Strap Ratchet 10ft. x 1in. - Pack Of 4

Item: AE3NGZ Model: 31352Cross Ref: 5EFE0
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€65.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTie-Down Strap
Adjustment TypeRatchet
Body MaterialPolyester
Breaking Strength1500 lbs.
Cargo Tie Down AdjustmentRatchet
Cargo Tie Down End MaterialSteel
Cargo Tie Down MaterialPolyester
Cargo Tie Down Width1"
ColorOrange
End MaterialSteel
FeaturesPadded Handle
Fixed End Length9 1/2"
Hardware MaterialHardened Steel
Item - Cargo Tie DownsTie Down Strap
Length10 ft.
Overall Width1"
Tie Down MaterialPolyester
Warranty3 Months
Width1"
Working Load Limit500 lbs.
Overall Length10 ft.
Strap Width1"
Webbing StyleGeneral Purpose

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)7.87
Ship length (cm)26.67
Ship width (cm)25.65
HS code8308909000
Country of OriginCN

Product Variants

ProductModelColorBreaking StrengthCargo Tie Down WidthOverall WidthAdjustment TypeHardware MaterialCargo Tie Down AdjustmentCargo Tie Down MaterialPkg. Qty.Price
ERICKSON 68655 Tie-down Strap Ratchet 27ft x 2 Inch 3330lb | AE3NHB 5EFE2 68655Camoflague10000 lbs.2"2"RatchetHardened SteelRatchetPolyester1€59.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON 31352 Tie-down Strap Ratchet 10ft. x 1in. - Pack Of 4
€65.62 /pack