Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON 300DA0234 Collet, Round Face, 15/64 Inch | CP2GEH

ERICKSON 300DA0234 Collet, Round Face, 15/64 Inch Size

Item: CP2GEH Model: 300DA0234Cross Ref: 302GX2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Clamping Hole Length1"
Collet TypeDA Double Angle
Coolant FedNon Coolant Through
Face ShapeRound
FeaturesFor Bonded Collet Dac Only - Rubber-FilLED Slots Seal Collet For Coolant-Fed Tool Applications, Provides 1:1 Grip For Most Drilling, Reaming, And Tapping Applications
For Shank TypeStraight
Head Dia.3/8"
Max. Body Dia.0.234"
Max. Bore Dia.3/8"
Min. Size0.203"
Number Of Slots2
Overall Length1"
System Of MeasurementImperial
Tir Max.0.001"
Bore ShapeRound
Collet SeriesDA300
Measurement SystemInch

Shipping Info:

Ship weight (kg) 0.0198
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMax. Body Dia.For Shank TypeClamping Hole LengthMax. SizeCoolant Hole ShapeSize IncrementsTir Max.FinishPrice
ERICKSON KM40XTSER3270 Collet | CP2FUE KM40XTSER3270--------€520.87
ERICKSON 25ERDL12 Collet | CP2FUH 25ERDL12--------€501.57
ERICKSON CV40TG050279G Collet | CP2FUK CV40TG050279G--------€139.01
ERICKSON MTC075P Collet | CP2FUL MTC075P--------€92.35
ERICKSON JTC006P Collet | CP2FUN JTC006P--------€63.92
ERICKSON CV40TG050500 Collet | CP2FUR CV40TG050500--------€157.66
ERICKSON AS100DA108519 Collet | CP2FUT AS100DA108519--------€435.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON 300DA0234 Collet, Round Face, 15/64 Inch Size
€28.06 /unit