Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON 25ER0125 Collet, Round Face, 1.0240 Inch | CP2FXX

ERICKSON 25ER0125 Collet, Round Face, 1.0240 Inch Size

Item: CP2FXX Model: 25ER0125Cross Ref: 302NX3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Clamping Hole Length0.748"
Collet TypeSingle Angle
ColorSilver
Coolant FedNon Coolant Through
Coolant Hole ShapeNot Applicable
Face ShapeRound
FeaturesProvides Approximately 21 Grip Advantage, Wide Clamping Range
FinishBright, Uncoated
For Shank TypeCylindrical
Head Dia.1.024"
Max. Body Dia.1.024"
Max. SizeNot Applicable
Min. SizeNot Applicable
Number Of Slots8
Overall Length96"
Size Increments1/25"
System Of MeasurementFractional Inch
Taper Angle16°
Bore ShapeRound
Collet SeriesER25
Measurement SystemInch
StandardsANSI, DIN 6499 CLASS 2, ISO

Shipping Info:

Ship weight (kg) 0.0792
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMax. Body Dia.For Shank TypeClamping Hole LengthMax. SizeCoolant Hole ShapeSize IncrementsTir Max.FinishPrice
ERICKSON KM40XTSER3270 Collet | CP2FUE KM40XTSER3270--------€520.87
ERICKSON 25ERDL12 Collet | CP2FUH 25ERDL12--------€501.57
ERICKSON CV40TG050279G Collet | CP2FUK CV40TG050279G--------€139.01
ERICKSON MTC075P Collet | CP2FUL MTC075P--------€92.35
ERICKSON JTC006P Collet | CP2FUN JTC006P--------€63.92
ERICKSON CV40TG050500 Collet | CP2FUR CV40TG050500--------€157.66
ERICKSON AS100DA108519 Collet | CP2FUT AS100DA108519--------€435.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON 25ER0125 Collet, Round Face, 1.0240 Inch Size
€59.87 /unit