Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON 20HCM0438 Hydraulic Chuck, Straight Shank, BTKV40 Taper Size, 120 mm Projection, Coolant Through | CP4PMB

ERICKSON 20HCM0438 Hydraulic Chuck, Straight Shank, BTKV40 Taper Size, 120 mm Projection, Coolant Through

Item: CP4PMB Model: 20HCM0438Cross Ref: 60AE90
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€220.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Coolant FedCoolant Through
FeaturesGrip 21 , Grip 2:1
Projection120 mm
Shank TypeStraight
Taper SizeBTKV40
Overall Length2.1255"
StandardsDIN 6499

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCH

Product Variants

ProductModelMounting LengthPrice
ERICKSON CV50HC18M600 Chuck | CP4KLD CV50HC18M600-€663.69
ERICKSON CV50HC050600 Chuck | CP4KLF CV50HC050600-€663.69
ERICKSON CV50HC12M600 Chuck | CP4KLG CV50HC12M600-€625.43
ERICKSON CV40HC12M600 Chuck | CP4KLH CV40HC12M600-€589.50
ERICKSON CV40HC038600 Chuck | CP4KLK CV40HC038600-€589.50
ERICKSON CV50HC10M600 Chuck | CP4KLL CV50HC10M600-€625.43
ERICKSON CV50HC08M600 Chuck | CP4KLM CV50HC08M600-€663.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON 20HCM0438 Hydraulic Chuck, Straight Shank, BTKV40 Taper Size, 120 mm Projection, Coolant Through
€220.21 /unit