Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON 16ERTC045034M Collet, Round Face, 17 mm | CP2GET

ERICKSON 16ERTC045034M Collet, Round Face, 17 mm

Item: CP2GET Model: 16ERTC045034MCross Ref: 302LD8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Clamping Hole Length18 mm
Collet TypeSingle Angle Solid Tap
ColorSilver
Coolant FedNon Coolant Through
Coolant Hole ShapeNot Applicable
Face ShapeRound
FeaturesSquare In Back Of Collet Acts As A Drive For The Tap Square
For Shank TypeCylindrical
For Use WithER Standard Collet Chucks
Head Dia.17 mm
Max. Body Dia.17 mm
Max. Bore Dia.16.8 mm
Max. SizeNot Applicable
Min. SizeNot Applicable
Number Of Slots8
Overall Length27.5 mm
Size Increments0.13 mm
System Of MeasurementMetric
Taper Angle16°
Collet SeriesER16
Compatible Tap HolderER Standard Collet Chucks
Product TypeTap Collet
StandardsANSI, DIN 6499, ISO

Shipping Info:

Ship weight (kg) 0.0248
Ship height (cm)2.54
Ship length (cm)2.75
Ship width (cm)2.54
Country of OriginCH

Product Variants

ProductModelMax. Body Dia.For Shank TypeClamping Hole LengthMax. SizeCoolant Hole ShapeSize IncrementsTir Max.FinishPrice
ERICKSON KM40XTSER3270 Collet | CP2FUE KM40XTSER3270--------€520.87
ERICKSON 25ERDL12 Collet | CP2FUH 25ERDL12--------€501.57
ERICKSON CV40TG050279G Collet | CP2FUK CV40TG050279G--------€139.01
ERICKSON MTC075P Collet | CP2FUL MTC075P--------€92.35
ERICKSON JTC006P Collet | CP2FUN JTC006P--------€63.92
ERICKSON CV40TG050500 Collet | CP2FUR CV40TG050500--------€157.66
ERICKSON AS100DA108519 Collet | CP2FUT AS100DA108519--------€435.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON 16ERTC045034M Collet, Round Face, 17 mm
€144.32 /unit