Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON 100TG0625 Collet, Round Face, 5/8 Inch | CP2GUT

ERICKSON 100TG0625 Collet, Round Face, 5/8 Inch Size

Item: CP2GUT Model: 100TG0625Cross Ref: 302GA5
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Bore ShapeRound
Collet SeriesTG100
Collet TypeStandard
Measurement SystemInch
StandardsDIN 6499
Taper Angle

Shipping Info:

Ship weight (kg) 0.2182
Ship height (cm)2.54
Ship length (cm)6.03
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMax. Body Dia.For Shank TypeClamping Hole LengthMax. SizeCoolant Hole ShapeSize IncrementsTir Max.FinishPrice
ERICKSON KM40XTSER3270 Collet | CP2FUE KM40XTSER3270--------€520.87
ERICKSON 25ERDL12 Collet | CP2FUH 25ERDL12--------€501.57
ERICKSON CV40TG050279G Collet | CP2FUK CV40TG050279G--------€139.01
ERICKSON MTC075P Collet | CP2FUL MTC075P--------€92.35
ERICKSON JTC006P Collet | CP2FUN JTC006P--------€63.92
ERICKSON CV40TG050500 Collet | CP2FUR CV40TG050500--------€157.66
ERICKSON AS100DA108519 Collet | CP2FUT AS100DA108519--------€435.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON 100TG0625 Collet, Round Face, 5/8 Inch Size