Flat Shipping

Flat Shipping at €24.99 + VAT

ERGODYNE DAGR-PZ Safety Glasses, Polarized, Traditional Frame, Half-Frame, Gray, Gray, Gray | CU2ZHY

ERGODYNE DAGR-PZ Safety Glasses, Polarized, Traditional Frame, Half-Frame, Gray, Gray, Gray

Item: CU2ZHY Model: DAGR-PZCross Ref: 458P91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Frame StyleTraditional With No Side Protection
Includes Polarized Lens CoatingYes
Ansi Dust/splash RatingNot Rated For Dust Or Splash
Arm ColorGray
Arm Tip TypeCoinjection Rubber
Eyewear SizeM
Frame ColorGray
Frame MaterialNylon
Frame TypeHalf-Frame
GenderUnisex
Glasses Frame StyleTraditional with No Side Protection
Glasses Lens CoatingPolarized
Lens ColorGray
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
SeriesDagr Series
StandardsANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelArm ColorFrame ColorIncludes Polarized Lens CoatingLens CoatingFrame TypeEyewear SizeMetal DetectableX-ray DetectablePrice
ERGODYNE LOKI Safety Glasses, Polarized, Traditional Frame, Full-Frame, Blue Mirror, Black | CU2ZFU LOKI--Yes-----€28.45
ERGODYNE BALDR Safety Glasses, Polarized, Traditional Frame, Full-Frame, Gray Mirror, Black | CU2ZFV BALDR--Yes-----€23.94
ERGODYNE ODIN Safety Glasses, Polarized, Traditional Frame, Full-Frame, Gray Mirror, Black | CU2ZFW ODIN--Yes-----€22.88
ERGODYNE ODIN Safety Glasses, Polarized, Traditional Frame, Full-Frame, Gray Mirror, Black | CU2ZFX ODIN--Yes-----€23.77
ERGODYNE THOR Safety Glasses, Polarized, Traditional Frame, Full-Frame, Gray, Black, Black | CU2ZFY THOR--Yes-----€25.06
ERGODYNE LOKI Safety Glasses, Polarized, Traditional Frame, Full-Frame, Gray, Black, Black | CU2ZFZ LOKI--Yes-----€28.45
ERGODYNE THOR-AF Safety Glasses, Polarized, Traditional Frame, Full-Frame, Gray, Black, Black | CU2ZGA THOR-AF--Yes-----€32.23

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERGODYNE DAGR-PZ Safety Glasses, Polarized, Traditional Frame, Half-Frame, Gray, Gray, Gray
€63.79 /unit