Flat Shipping

Flat Shipping at €24.99 + VAT

ERGODYNE 8975V Class C SHelmet + Visor, Helmet Head Protection, ANSI Classification Type 1, Class C | CU2ZER

ERGODYNE 8975V Class C SHelmet + Visor, Helmet Head Protection, ANSI Classification Type 1, Class C

Item: CU2ZER Model: 8975VCross Ref: 785U33
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€194.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVisor
Accessory Mounting OptionsSide-Slots
Fits Hat SizeOne Size Fits Most
Accessory SlotsYes
Ansi ClassificationType 1, Class C
ApplicationConstruction, Forestry, General Site Work, Mining, Oil And Gas, Road Work, Utility Job Sites
Chin StrapYes
Chin Strap MaterialEcoleather
Compatible Suspension Brand NameSkullerz By Ergodyne
Compatible Suspension Grainger Part Number785U16
Csa ClassClass C
DielectricNo
Head Protection GraphicsNo Graphics
Head Protection MaterialPolypropylene
Head Protection VentingYes
High-visibilityNo
Low Temperature Test MetNo
Reverse DonningNo
StandardsANSI Z89.1-2014, CSA Z94.1-15, EN12492:2012 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4, EN397:2012+A1:2012 5.2.1, 5.2.4, 5.2.5
Suspension Adjustment TypeHook and Loop
Weight1.5 lbs.

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFits Hat SizeAccessory Mounting OptionsPrice
ERGODYNE 8975-LED Class C SHelmet + LED Light, Helmet Head Protection | CU2ZEL 8975-LEDOne Size Fits MostSide-Slots€156.60
ERGODYNE 8975-LED Class C SHelmet + LED Light, Helmet Head Protection, ANSI Classification Type 1 | CU2ZEM 8975-LEDOne Size Fits MostSide-Slots€156.60
ERGODYNE 8975V Class C SHelmet + Visor, Helmet Head Protection | CU2ZEN 8975VOne Size Fits MostSide-Slots€173.13
ERGODYNE 8975V Class C SHelmet + Visor, Helmet Head Protection, ANSI Classification Type 1, Class C | CU2ZEP 8975VOne Size Fits MostSide-Slots€171.95
ERGODYNE 8975V Class C SHelmet + Visor, Helmet Head Protection, ANSI Classification Type 1, Class C | CU2ZEQ 8975VOne Size Fits MostSide-Slots€175.24
ERGODYNE 8974-LED Class E SHelmet + LED Light, Helmet Head Protection | CU2ZET 8974-LEDOne Size Fits MostSide-Slots€133.43
ERGODYNE 8974-LED Class E SHelmet + LED Light, Helmet Head Protection, ANSI Classification Type 1 | CU2ZEU 8974-LEDOne Size Fits MostSide-Slots€133.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERGODYNE 8975V Class C SHelmet + Visor, Helmet Head Protection, ANSI Classification Type 1, Class C
€194.38 /unit