Flat Shipping

Flat Shipping at €24.99 + VAT

ERGODYNE 6802Z Hard Hat Liner, Nylon, Ears/Head, Buckle, Black, L/XL, Buckle, Buckle, Medium Duty | CP4JJR

ERGODYNE 6802Z Hard Hat Liner, Nylon, Ears/Head, Buckle, Black, L/XL, Buckle, Medium Duty

Item: CP4JJR Model: 6802ZCross Ref: 256WA7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat Liner
Coverage AreaEars, Head
Includes Neck ShadeNo
Adjustment TypeBuckle
Areas CoveredEars, Head
Attachment TypeBuckle
Closure TypeBuckle
ColorBlack
Compatible With Grainger Part Number462P29
Compatible With Manufacturer Model Number8945
Compatible With SeriesN Ferno
CoolingNo
FeaturesAdjustable Ear Flaps, Chin Strap, Durable Nylon Shell, Reflective Accent, Thermal Insulation, Water Resistant Crown Lining
IncludesHat only
Lining Material100% Nylon
MaterialNylon
Moisture-wickingYes
Number Of Layers2
ReusabilityReusable
SizeL, XL

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorIncludes Neck ShadeCoverage AreaNumber Of LayersSizeAdjustment TypeAttachment TypePrice
ERGODYNE 6802Z Hard Hat Liner, Nylon, Ears/Head, Buckle, Black, S/M, Buckle, Buckle, Medium Duty | CR3ACX 6802Z--NoEars, Head----€63.15
ERGODYNE 6877 Hard Hat Liner, Cotton/Modacrylic, Ears/Head/eck, Hook-and-Loop, Black | CT4BWD 6877Cotton, ModacrylicBlackYesEars, Head, Neck3UniversalHook And LoopHook And Loop€42.67
ERGODYNE 6867 Hard Hat Liner, Polyester, Ears/Head/eck, Hook-and-Loop, Black, Universal | CT4BWE 6867PolyesterBlackYesEars, Head, Neck3UniversalHook And LoopHook And Loop€19.17
ERGODYNE 6842HV Hard Hat Liner, Polyester, Ears/Head/eck, Hook-and-Loop, Green, Universal | CT4BWF 6842HVPolyesterGreenYesEars, Head, Neck2UniversalHook And LoopHook And Loop€37.68

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERGODYNE 6802Z Hard Hat Liner, Nylon, Ears/Head, Buckle, Black, L/XL, Buckle, Medium Duty
€67.15 /unit