Flat Shipping

Flat Shipping at €24.99 + VAT

ERGODYNE 6301 Replacement Studs - Pack Of 8 | AA6HDE 13Y738

ERGODYNE 6301 Replacement Studs - Pack Of 8

Item: AA6HDE Model: 6301Cross Ref: 13Y738
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Studs for 6310 and 6300
Dimensions1/4"
MaterialSteel And Plastic
Size1/4"
ColorOrange
Fits Footwear SizeUniversal
Fits Shoe SizeUniversal
For Use On Surface TypesAsphalt, Concrete, Gravel, Ice
GenderUnisex
Product TypeReplacement Studs
Suggested EnvironmentOutdoor
Traction Device Dimensions1/4" H
Traction MaterialSteel
Traction TypeStud

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)5.59
Ship width (cm)3.05
HS code7326908588
Country of OriginTN

Product Details:

    • Sub-Brand: TREX

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERGODYNE 6301 Replacement Studs - Pack Of 8
€6.51 /unit