Flat Shipping

Flat Shipping at €24.99 + VAT

ERGODYNE 100HV Back Support, XL Back Support Size, 8 Inch Width, 38-42 Inch Fits Waist Size | CT8AEH

ERGODYNE 100HV Back Support, XL Back Support Size, 8 Inch Width, 38-42 Inch Fits Waist Size

Item: CT8AEH Model: 100HVCross Ref: 35ZA92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBack Support
ClosureHook and Loop
ColorOrange
FeaturesLumbar Support
Includes SuspendersIncludes Suspenders
MaterialPolypropylene, Rubber
SizeXL
Support Height8"
Support TypeBelt with Suspenders
Suspender AttachmentDetachable
Waist Size - Maximum42"
Waist Size - Minimum38"

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeColorClosure TypePrice
ERGODYNE 100HV Back Support, 2XL Back Support Size, 8 Inch Width, 42-46 Inch Fits Waist Size | CT8AEB 100HV---€37.44
ERGODYNE 100HV Back Support, 3XL Back Support Size, 8 Inch Width, 46-52 Inch Fits Waist Size | CT8AEC 100HV---€37.06
ERGODYNE 100HV Back Support, 4XL Back Support Size, 8 Inch Width, 52-58 Inch Fits Waist Size | CT8AED 100HV---€37.06
ERGODYNE 100HV Back Support, M Back Support Size, 8 Inch Width, 30-34 Inch Fits Waist Size | CT8AEE 100HV---€37.44
ERGODYNE 100HV Back Support, S Back Support Size, 8 Inch Width, 25-30 Inch Fits Waist Size | CT8AEF 100HV---€37.44
ERGODYNE 1400UN Back Support, Universal Back Support Size, 8 3/4 Inch Width, Hook-and-Loop, Spandex | CT8AEG 1400UNUniversalBlackHook And Loop€50.27
ERGODYNE 100HV Back Support, XS Back Support Size, 8 Inch Width, Up to 25 Inch Fits Waist Size, Orange | CT8AEJ 100HV---€37.44

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERGODYNE 100HV Back Support, XL Back Support Size, 8 Inch Width, 38-42 Inch Fits Waist Size
€41.64 /unit