Flat Shipping

Flat Shipping at €24.99 + VAT

EREM 532N Tinners Snip, 4 1/2 Inch Overall Length, 1/2 Inch Cutting Length, Steel, Plastic, Steel | CP4JGM

EREM 532N Tinners Snip, 4 1/2 Inch Overall Length, 1/2 Inch Cutting Length, Steel, Plastic, Steel

Item: CP4JGM Model: 532NCross Ref: 24AC70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTinners Snip
Blade MaterialSteel
Cutting DirectionStraight
Cutting Edge TypeNon Serrated
Cutting Length1/2"
FeaturesSpring Leverage
Grip MaterialPlastic
Grip TypeErgonomic
Handle ColorBlue
Handle MaterialSteel
Handle StyleCurved
Includes Cushioned GripYes
Material ApplicationMetal
Maximum Sheet Thickness14 ga.
Non-sparkingNo
Overall Length4 1/2"
Snip TypeTinner Snips
Spring Assist HandleYes

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCH

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EREM 532N Tinners Snip, 4 1/2 Inch Overall Length, 1/2 Inch Cutting Length, Steel, Plastic, Steel
€132.16 /unit