Flat Shipping

Flat Shipping at €24.99 + VAT

EREM 3CSASL Tweezer Fine Tip Ultra Fine Economy | AD6YXA 4CR03

EREM 3CSASL Tweezer Fine Tip Ultra Fine Economy

Item: AD6YXA Model: 3CSASLCross Ref: 4CR03
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTweezer
Length4 1/2"
Point TypeUltra Fine
TypeAnti Acid, Anti Mag
Grip Style Plain
MaterialStainless Steel
Mechanism TypeManual
Overall Length4 1/4"
Product TypePrecision
Resistance PropertiesAcid, Corrosion, Heat, Magnetic
Temperature - Maximum512°F
Tip MaterialStainless Steel
Tip ShapePoint
Tip StyleStraight
Tip TextureSmooth
Tip Thickness0.38 mm
Tip Width0.28 mm

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.51
Ship length (cm)15.24
Ship width (cm)2.29
HS code8203202000
Country of OriginIT

Product Variants

ProductModelPoint TypeMaterialMechanismTip SizeTypePrice
EREM 2ASA Tweezer Fine Tip Flat/round Swiss | AD6YUW 4CP97 2ASAFlat, Round---Anti Acid, Anti Mag€34.39
EREM 2ASASL Tweezer Fine Tip Flat/round Economy | AD6YUX 4CP98 2ASASLFlat, Round---Anti Acid, Anti Mag€26.74
EREM 3CSA Tweezer Fine Tip Ultra Fine Swiss | AD6YWZ 4CR02 3CSAStraight, Ultra FineStainless SteelManual0.011" x 0.015"Anti Acid, Anti Mag€36.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EREM 3CSASL Tweezer Fine Tip Ultra Fine Economy
€17.26 /unit