Flat Shipping

Flat Shipping at €24.99 + VAT

ERB SAFETY 62162 Safety Vest, Ansi, Hi-Viz, Orange, 3Xl, Ansi Class 2, 3Xl, Orange, Mesh Polyester, Zipper | CP4JEU

ERB SAFETY 62162 Safety Vest, Ansi, Hi-Viz, Orange, 3Xl, Ansi Class 2, 3Xl, Orange, Mesh Polyester, Zipper

Item: CP4JEU Model: 62162Cross Ref: 59ZN79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Vest
ClosureZipper
Closure TypeZipper
ColorOrange
Fabric ConstructionMesh
FeaturesMic Tabs, Silver Reflective Tape Backed By Contrasting Trim
Includes Led LightsNo
MaterialPolyester
Number Of Inside Pockets3
Number Of Outside Pockets4
Number Of Pockets7
Number Of Pockets With Closure2
Pocket LocationInside Waist, Outside Waist
Reflective Stripe ColorSilver
Reflective Stripe LocationBack, Chest, Waist
Reflective Stripe Width2"
Total No. Of Pockets7
Vest Size3XL
StandardsANSI 107

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorVest SizeClosureNumber Of Outside PocketsNumber Of Inside PocketsReflective Stripe ColorNumber Of Pockets With ClosureMaximum Chest SizePrice
ERB SAFETY 61429 Safety Vest, Economy, Hi-Viz, Lime, 3Xl, Ansi Class 2, 3Xl, Lime, Mesh Polyester | CP4JEV 61429Lime3XLHook And Loop--Silver--€8.84
ERB SAFETY 61649 Safety Vest, Economy, Hi-Viz, Lime, Xl, Ansi Class 2, Xl, Lime, Mesh Polyester, Zipper | CP4JEW 61649LimeXLZipper3-Silver-27"€9.89
ERB SAFETY 61454 Safety Vest, Economy, Hi-Viz, Orange, L, Ansi Class 2, L, Orange, Mesh Polyester, Zipper | CP4JEX 61454OrangeLZipper--Silver-27"€9.27
ERB SAFETY 61231 Safety Vest, Mesh, Surveyor, Hi-Viz, Lime, M, Ansi Class 2, M, Lime, Zipper | CP4JEY 61231LimeMZipper42Silver3-€37.58
ERB SAFETY 61650 Safety Vest, Zippered, Hi-Viz, Lime, 2Xl, Ansi Class 2, 2Xl, Lime, Mesh Polyester, Zipper | CP4JEZ 61650Lime2XLZipper3-Silver-27"€9.57
ERB SAFETY 61651 Safety Vest, Zippered, Hi-Viz, Lime, 3Xl, Ansi Class 2, 3Xl, Lime, Mesh Polyester, Zipper | CP4JFA 61651Lime3XLZipper3-Silver-28"€9.89
ERB SAFETY 61456 Safety Vest, Mesh, Hi-Viz, Orange, 2Xl, Ansi Class 2, 2Xl, Orange, Mesh Polyester, Zipper | CP4JFB 61456Orange2XLZipper--Silver-27"€9.27

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERB SAFETY 62162 Safety Vest, Ansi, Hi-Viz, Orange, 3Xl, Ansi Class 2, 3Xl, Orange, Mesh Polyester, Zipper
€25.83 /unit