Flat Shipping

Flat Shipping at €24.99 + VAT

ERB SAFETY 19457 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class C, Gray | CP4JDD

ERB SAFETY 19457 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class C, Gray

Item: CP4JDD Model: 19457Cross Ref: 53EA61
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory Mounting OptionsSide-Slots
Accessory SlotsYes
Ansi ClassificationClass C, Type 1
Ansi Impact Type1
Fits Hat Size6 1/2" to 8"
Hard Hat Sub-categoryHard Hats Without Graphics
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection StyleFront Brim
Head Protection Suspension TypeRatchet
Head Protection VentingYes
High VisibilityNo
Number Of Suspension Points4
Suspension Adjustment TypeRatchet
High-visibilityNo
StandardsANSI Z89.1

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHead Protection StyleAnsi ClassificationHead Protection GraphicsSuspension Adjustment TypeNumber Of Suspension PointsHead Protection VentingAccessory SlotsHigh VisibilityPrice
ERB SAFETY 19257 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class C, Gray | CP4JDC 19257Front BrimClass C, Type 1No GraphicsPinlock4YesYesNo€13.97
ERB SAFETY 19454 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class C, Red | CP4JDE 19454Front BrimClass C, Type 1No GraphicsRatchet4YesYesNo€17.40
ERB SAFETY 19254 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class C, Red | CP4JDF 19254Front BrimClass C, Type 1No GraphicsPinlock4YesYesNo€13.97
ERB SAFETY 19251 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class C, White | CP4JDG 19251Front BrimClass C, Type 1No GraphicsPinlock4YesYesNo€13.97
ERB SAFETY 19252 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class C, Yellow | CP4JDH 19252Front BrimClass C, Type 1No GraphicsPinlock4YesYesNo€13.97
ERB SAFETY 19130-HIVIS LIME Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E | CP4JDJ 19130-HIVIS LIMEFront BrimType 1, Class ENo GraphicsPinlock6NoYesYes€13.10
ERB SAFETY 19990-HIVIS LIME Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E | CP4JDK 19990-HIVIS LIMEFront BrimType 1, Class ENo GraphicsRatchet6NoYesYes€16.28

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERB SAFETY 19457 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class C, Gray
€18.47 /unit