EQUIPTO 389R6C-RD Center Work Table, 1 1/4 Inch Thickness, Cherry Red, Steel | CM7YDJ

EQUIPTO 389R6C-RD Center Work Table, 1 1/4 Inch Thickness, Cherry Red, Steel

Item: CM7YDJ Model: 389R6C-RDCross Ref: 36F813
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,283.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Table
AssemblyUnassembled
Cabinet Height28 1/2"
ColorRed
Drawer Height(2) 6", 4 1/2"
Edge ShapeSquare
FeaturesBuilt In Label Holder, Hinged Doors, Pre Engineered Units
Foot TypePlain
For EnvironmentAutomotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Frame MaterialSteel
Frame Material FinishPowder Coated
Height AdjustabilityFixed Height
Included ComponentsLower Shelf, Riser
IncludesAerial Shelf
Leg TypePedestal Cabinet Base
Maximum Drawer Load Capacity100 lbs.
Number Of Drawers3
Number Of Shelves2
Overall Depth30"
Overall Height33 1/2"
Overall Load Capacity200 lbs.
Overall Width72"
StandardsUL LISTED
Top Surface MaterialLaminate
Top Thickness1 1/4"
Unit TypeStarter

Shipping Info:

Ship weight (kg) 117.9
Ship height (cm)85.09
Ship length (cm)76.2
Ship width (cm)182.88
Country of OriginUS

Product Variants

ProductModelColorPrice
EQUIPTO 389R4W-GY Center Work Table, 20 Gauge, Gray, Steel | CM7YCV 389R4W-GY-€2,793.47
EQUIPTO 389R4W-PY Center Work Table, 33 1/2 Inch Height, Putty, Steel | CM7YCW 389R4W-PY-€2,793.47
EQUIPTO 389R4W-RB Center Work Table, 1 3/4 Inch Thickness, 20 Gauge, Regal Blue, Steel | CM7YCX 389R4W-RB-€2,793.47
EQUIPTO 389R4W-RD Center Work Table, 30 Inch Depth, 1 3/4 Inch Thickness, Red, Steel | CM7YCY 389R4W-RD-€2,793.47
EQUIPTO 389R5W-GY Center Work Table, 60 Inch Width, 30 Inch Depth, Gray, Steel | CM7YCZ 389R5W-GY-€2,947.77
EQUIPTO 389R5W-PY Center Work Table, 60 Inch Width, Putty, Steel | CM7YDA 389R5W-PY-€2,947.77
RFQ
EQUIPTO 389R5W-RB Center Work Table, 33 1/2 in Height, 60 Inch Width, Regal Blue, Steel | CM7YDB 389R5W-RB-€2,947.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EQUIPTO 389R6C-RD Center Work Table, 1 1/4 Inch Thickness, Cherry Red, Steel
€3,283.53 /unit