EQUIPTO 121212 YELLOW Locker Cube 12 Inch Width 12 Inch D 12 Inch Height | AF4EBZ 8TMV4

EQUIPTO 121212 YELLOW Locker Cube 12 Inch Width 12 Inch D 12 Inch Height

Item: AF4EBZ Model: 121212 YELLOWCross Ref: 8TMV4
In Stock

Get it by Tuesday, Jun 10

€114.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocker Cube
Assembled/unassembledAssembled
ColorYellow
FinishPowder Coat
Legs6"
Locker Door TypeLouvered
Number Of Tiers1
Overall Depth12"
Overall Height12"
Overall Width12"
TierOne
AssembledAssembled
Door TypeLouvered
Frame Thickness22 ga.
Handle TypePull
Includes Number PlatesNo
Lock TypePadlock Hasp
Locker ColorYellow
Locker FinishPowder Coated
Locker MaterialSteel

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)31.75
Ship length (cm)36.83
Ship width (cm)36.83
HS code9403200020
Country of OriginUS

Product Variants

ProductModelColorNumber Of TiersOverall WidthOverall DepthOverall HeightAssembled/unassembledLegsFinishPrice
EQUIPTO 121212 GRAY Locker Cube 12 Inch Width 12 Inch D 12 Inch Height | AF3NXA 8A939 121212 GRAYGray112"12"12"Assembled6"Powder Coat€200.96
EQUIPTO 121212 RED Locker Cube 12 Inch Width 12 Inch D 12 Inch Height | AF4EBY 8TMV3 121212 REDRed112"12"12"Assembled6"Powder Coat€200.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EQUIPTO 121212 YELLOW Locker Cube 12 Inch Width 12 Inch D 12 Inch Height
€114.11 /unit