EQUIPTO 1015D62S-RB Bulk Rack With Decking, Starter, Light-Duty, 72 Inch x 24 Inch x 60 in, Ribbed Steel | CP4HWX

EQUIPTO 1015D62S-RB Bulk Rack With Decking, Starter, Light-Duty, 72 Inch x 24 Inch x 60 in, Ribbed Steel

Item: CP4HWX Model: 1015D62S-RBCross Ref: 36F985
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,061.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDecking
Adjustable Increments1 1/2"
Beam ColorBlue
Capacity Per Shelf1500 lbs.
Decking FinishPowder Coated
Decking Gauge22 ga.
Decking MaterialSteel
Decking StyleRibbed
Duty RatingLight Duty
Frame FinishPowder Coated
Frame MaterialSteel
Includes(2) Rack Ends, (6) Beams
Includes DeckingYes
Number Of Shelves3
Overall Depth24"
Overall Height60"
Overall Width72"
Shelf ConfigurationStarter
Upright ColorBlue
Upright Load Capacity @ 24 In8000 lbs.
Upright Load Capacity @ 36 In7600 lbs.
Whole Unit Load Capacity4500 lbs.

Shipping Info:

Ship weight (kg) 62.55
Ship height (cm)152.4
Ship length (cm)60.96
Ship width (cm)182.88
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesOverall DepthOverall HeightOverall WidthShelf ConfigurationWhole Unit Load CapacityUpright ColorBeam ColorPrice
EQUIPTO 1015D42A-GY Bulk Rack With Decking, Add-On, Light-Duty, 48 Inch x 24 Inch x 60 in, Ribbed Steel | CP4HTU 1015D42A-GY324"60"48"Add On4500 lbs.GrayGray€603.46
RFQ
EQUIPTO 1015D42A-RD Bulk Rack With Decking, Add-On, Light-Duty, 48 Inch x 24 Inch x 60 in, Ribbed Steel | CP4HTV 1015D42A-RD324"60"48"Add On4500 lbs.RedRed€603.46
RFQ
EQUIPTO 1015D42A-RB Bulk Rack With Decking, Add-On, Light-Duty, 48 Inch x 24 Inch x 60 in, Ribbed Steel | CP4HTW 1015D42A-RB324"60"48"Add On4500 lbs.BlueBlue€599.37
RFQ
EQUIPTO 1015D42A-PY Bulk Rack With Decking, Add-On, Light-Duty, 48 Inch x 24 Inch x 60 in, Ribbed Steel | CP4HTX 1015D42A-PY324"60"48"Add On4500 lbs.PuttyPutty€603.46
RFQ
EQUIPTO 1018D42A-PY Bulk Rack With Decking, Add-On, Light-Duty, 48 Inch x 24 Inch x 96 in, Ribbed Steel | CP4HTY 1018D42A-PY424"96"48"Add On6000 lbs.PuttyPutty€831.02
EQUIPTO 1018D42A-RB Bulk Rack With Decking, Add-On, Light-Duty, 48 Inch x 24 Inch x 96 in, Ribbed Steel | CP4HTZ 1018D42A-RB424"96"48"Add On6000 lbs.BlueBlue€806.43
EQUIPTO 1018D42A-RD Bulk Rack With Decking, Add-On, Light-Duty, 48 Inch x 24 Inch x 96 in, Ribbed Steel | CP4HUA 1018D42A-RD424"96"48"Add On6000 lbs.RedRed€831.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EQUIPTO 1015D62S-RB Bulk Rack With Decking, Starter, Light-Duty, 72 Inch x 24 Inch x 60 in, Ribbed Steel
€1,061.93 /unit