ENPAC BD-1010 Snap-Up Berm, 10 x 10 x 1 Feet Size | CF3GDQ

ENPAC BD-1010 Snap-Up Berm, 10 x 10 x 1 Feet Size

Item: CF3GDQ Model: BD-1010
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Containment Berm
ColorBlack
Spill Capacity748 gal.

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)30.48
Country of OriginUS

Product Variants

ProductModelSpill CapacityColorPrice
ENPAC BD-88 Snap-Up Berm, 8 x 8 x 1 Feet Size | CF3GDD BD-88479 gal.Black-
RFQ
ENPAC BD-66 Snap-Up Berm, 6 x 6 x 1 Feet Size | CF3GDE BD-66269 gal.Black-
RFQ
ENPAC BD-55 Snap-Up Berm, 5 x 5 x 1 Feet Size | CF3GDF BD-55187 gal.Black-
RFQ
ENPAC BD-44 Snap-Up Berm, 4 x 4 x 1 Feet Size | CF3GDG BD-44119 gal.Black-
RFQ
ENPAC BD-1616 Snap-Up Berm, 16 x 16 x 1 Feet Size | CF3GDH BD-16161915 gal.Black-
RFQ
ENPAC BD-1260 Snap-Up Berm, 12 x 60 x 1 Feet Size | CF3GDJ BD-12605385 gal.Black-
RFQ
ENPAC BD-1250 Snap-Up Berm, 12 x 50 x 1 Feet Size | CF3GDK BD-12504488 gal.Black-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC BD-1010 Snap-Up Berm, 10 x 10 x 1 Feet Size