ENPAC 5720-YE Snap Wall Containment Berm 160gal | AD2DMH 3NJE3

ENPAC 57-488-YE-SU Snap Wall Containment Berm, 160 Gallon Capacity

Item: AD2DMH Model: 57-488-YE-SUCross Ref: 3NJE3
In Stock

Get it by Tuesday, Jun 17

€653.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSnap Wall Containment Berm
ColorYellow
Height8"
Length4 ft.
Spill Capacity160 gal.
Width8 ft.
Bottom Inside Dimensions4 ft. x 8 ft.
Bottom Inside Lengths8 ft.
Bottom Inside Widths4 ft.
Dimensions4 ft. x 8 ft.
Includes Wellhead HoodNo
Indoor/outdoor UseIndoor, Outdoor
Manufacturer Warranty1 yr.
MaterialPVC
Material Thickness22 oz.
Product TypeContainment Berm
Recycled Content (%)No Recycled Content
ShapeRectangle
Sidewall Support MaterialPVC
Sidewall TypeStruts With Sleeves
Spill Capacity, Gal.160 gal.
StandardsEPA 40 CFR 264.175, SPCC, UFC, NPDES
Supports Epa Compliance40 CFR 264.175
Supports Npdes ComplianceYes
Supports Spcc ComplianceYes

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)20.32
Ship length (cm)91.44
Ship width (cm)76.2
HS code3926909980
Country of OriginUS

Product Variants

ProductModelSpill CapacityColorMaterialIncludes Wellhead HoodRecycled Content (%)ShapeIndoor/outdoorPrice
ENPAC 4810-BK-SU Snap Wall Containment Berm 748gal | AA9NVA 1EFH4 48-10101-BK-SU748 gal.Black, Yellow-----€1,545.81
ENPAC 4812-BK-SU Snap Wall Containment Berm 1077gal | AA9NVB 1EFH5 48-12121-BK-SU1077 gal.Black, Yellow-----€1,701.01
ENPAC 4804-BK-SU Snap Wall Containment Berm 179gal | AA9NVC 1EFH6 48-461-BK-SU179 gal.Black, Yellow-----€731.68
ENPAC 4806-BK-SU Snap Wall Containment Berm 269gal | AA9NVD 1EFH7 48-661-BK-SU269 gal.Black, Yellow-----€1,099.99
ENPAC 4820-BK-SF Snap Wall Containment Berm 1944gal | AA9NVE 1EFH8 48-10261-BK-SF1944 gal.Black, Yellow-----€3,213.95
RFQ
ENPAC 4854-BK-SF Snap Wall Containment Berm 5654gal | AA9NVF 1EFH9 48-14541-BK-SF5654 gal.Black, Yellow-----€6,294.28
ENPAC 4860-BK-SF Snap Wall Containment Berm 5385gal | AA9NVG 1EFJ1 48-12601-BK-SF5385 gal.Black, Yellow-----€6,115.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 57-488-YE-SU Snap Wall Containment Berm, 160 Gallon Capacity
€653.04 /unit