ENPAC 5685WH Absorbent Pillow 36 Inch Width 38 Inch Length - pack of 5 | AD2MRP 3RRD1

ENPAC 5685-WH Absorbent Pillow, 36 Inch Width, 38 Inch Length, Pack of 5

Item: AD2MRP Model: 5685-WHCross Ref: 3RRD1
In Stock

Get it by Monday, Jun 16

€505.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSorbent Berm Replacement Pillow
ColorBlack
Length38"
MaterialPolypropylene
Width36"
Components Included(5) Pads
Drip Pillow ColorWhite
Fluids AbsorbedOils
For Use With3RRC6
Outside Dimensions42" L x 38" W x 1" H
Pad ColorWhite
Product TypeDrip Pillow Replacement Pads
Spill Capacity, Gal.4 gal.

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)45.72
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 5685-WH Absorbent Pillow, 36 Inch Width, 38 Inch Length, Pack of 5
€505.75 /pack