Flat Shipping

Flat Shipping at €24.99 + VAT

ENPAC 5648-YE Duck Pond, 4 Feet Length, 8 Feet Width, 4 Inch Height | CF3GMZ

ENPAC 5648-YE Duck Pond, 4 Feet Length, 8 Feet Width, 4 Inch Height

Item: CF3GMZ Model: 5648-YECross Ref: 59YU98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€591.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Containment Berm
ColorYellow
Sidewall Support MaterialFoam
Spill Capacity79 gal.
Supports Npdes ComplianceYes
CompositionPVC
Dimensions4" x 8" x 4"
Height4"
Length4"
Product TypeDuck Pond Mini Berm
Spill Capacity, Gal.79 gal.
StandardsEPA COMPLIANT, NPDES, SPCC
Supports Spcc ComplianceYes
Tray MaterialPVC
Width8"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelSpill CapacityColorMaterialFor Number Of 55 Gal. DrumsSidewall Support MaterialIncludes Overflow BladderDrain IncludedRecycled Content (%)Price
ENPAC 5633-YE-F Spill Containment Berm 34 gallon Yellow | AH3CKH 31DL78 5633-YE-F34 gal.YellowPVC-FoamNo--€400.99
ENPAC 5644-YE-F Spill Containment Berm 60 gallon Yellow | AH3CKJ 31DL79 5644-YE-F60 gal.YellowPVC4FoamNo--€506.19
ENPAC 5646-YE-F Spill Containment Berm 74 gallon Yellow | AH3CKK 31DL80 5646-YE-F74 gal.YellowPVC6FoamNo--€495.03
RFQ
ENPAC BD-10501-FT Tank Containment Berm, Black Diamond | CF3FZU BD-10501-FT3740 gal.Black-------
RFQ
ENPAC BD-10242-SS-P ISO Tank Containment Berm, 10 x 24 x 2 Feet Size | CF3GJA BD-10242-SS-P3590 gal.Black-------
RFQ
ENPAC 5622-YE-F Folding Duck Pond, 2 Feet Length, 2 Feet Width, 6 Inch Height | CF3GLD 5622-YE-F14 gal.Yellow-1FoamNo--€300.86
ENPAC 5656-YE-F Folding Duck Pond, 5 Feet Length, 6 Feet Width, 6 Inch Height | CF3GLE 5656-YE-F74 gal.Yellow--Foam---€598.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 5648-YE Duck Pond, 4 Feet Length, 8 Feet Width, 4 Inch Height
€591.95 /unit