ENPAC 5222-BD-D Spill Pallet, 2-Drum, With Drain

Item: CF3GBQ Model: 5222-BD-D
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Spill Containment Pallet
ColorBlack
Spill Capacity66

Shipping Info:

Ship height (cm)54.61
Ship length (cm)129.54
Ship width (cm)65.41
Country of OriginUS

Product Variants

ProductModelSpill CapacityFor Number Of 55 Gal. DrumsPallet ColorLoad CapacityOpening TypeColorDrain IncludedIndoor/outdoorPrice
ENPAC 4062-YE-D 2-drum Spill Pallet With Drain | AC7EFK 38E655 4062-YE-D58 gal.2Yellow1500 lbs.RolltopYellowYesIndoor, Outdoor€1,975.83
RFQ
ENPAC 4064-YE-D 4-drum Spill Pallet With Drain | AC7EFL 38E656 4064-YE-D66 gal.4Yellow3000 lbs.RolltopYellowYesIndoor, Outdoor€2,404.00
RFQ
ENPAC 5117-YE Drum Spill Containment Pallet 22 gallon Yellow | AH3CKL 31DL84 5117-YE22 gal.2Yellow2400 lbs.No CoverYellowNoIndoor, Outdoor€288.42
ENPAC 5001-YE Drum Spill Containment Pallet 83 gallon Yellow | AH3CKZ 31DM46 5001-YE83 gal.4Yellow6000 lbs.No DoorsYellowNoIndoor, Outdoor€615.93
ENPAC 5400-YE Drum Spill Containment Pallet 66 gallon Yellow | AH3CLA 31DM58 5400-YE66 gal.4Yellow6000 lbs.No DoorsYellowNoIndoor, Outdoor€475.00
ENPAC 5110-YE Workstation, 8-Drum | CF3FWX 5110-YE77 gal.8Yellow8000 lbs.No DoorsYellowNoIndoor, Outdoor€929.52
RFQ
ENPAC 5115-YE Workstation, 6-Drum | CF3FWY 5115-YE61 gal.6Yellow6000 lbs.No DoorsYellowNoIndoor, Outdoor€786.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 5222-BD-D Spill Pallet, 2-Drum, With Drain