ENPAC 4912-GP Ground Pad For 4912 Spillpals | AC7EJA 38E716

ENPAC 4912-GP Ground Pad, For 4912 Spillpals

Item: AC7EJA Model: 4912-GPCross Ref: 38E716
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemGround Pad
ColorGray
Length63 ft.
Width36"
Dimensions6 ft. x 51 ft.
For Use WithENPAC Stinger Spillpal
For Use With BrandEnpac
Includes(6) 6 ft. x 51 ft. Ground Pads
Indoor/outdoor UseOutdoor
Manufacturer Warranty33 yrs.
MaterialHigh Density Polyethylene, Non-Woven Geotextile
Product TypeSpill Control Ground Pads
StandardsEPA, NPDES, SPCC

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)127
Ship length (cm)152.4
Ship width (cm)114.3
HS code6307102015
Country of OriginUS

Product Variants

ProductModelColorPrice
ENPAC 4901-GP Ground Pad For 4901 Spillpals | AC7EFQ 38E660 4901-GPGray€405.54
ENPAC 4902-GP Ground Pad For 4902 Spillpals | AC7EFW 38E665 4902-GPGray€531.40
ENPAC 4903-GP Ground Pad For 4903 Spillpals | AC7EGB 38E670 4903-GPGray€765.13
RFQ
ENPAC 4904-GP Ground Pad For 4904 Spillpals | AC7EGG 38E675 4904-GPGray€942.93
RFQ
ENPAC 4905-GP Ground Pad For 4905 Spillpals | AC7EGM 38E680 4905-GPGray€1,168.68
ENPAC 4906-GP Ground Pad For 4906 Spillpals | AC7EGT 38E685 4906-GPGray€1,416.39
ENPAC 4907-GP Ground Pad For 4907 Spillpals | AC7EGY 38E690 4907-GPGray€2,191.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 4912-GP Ground Pad, For 4912 Spillpals