ENPAC 4906-BK Spillpal Standard 12x63x4.5 | AC7EGQ 38E683

ENPAC 4906-BK Spillpal, Standard, 12 x 63 x 4.5 Inch Size

Item: AC7EGQ Model: 4906-BKCross Ref: 38E683
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Containment Berm
ColorBlack
Height4 1/2" , 4"
IncludesFoam Logs
Includes Wellhead HoodNo
Indoor/outdoorIndoor, Outdoor
Length63 ft.
MaterialIndustial Fabric
Recycled Content (%)No Recycled Content
ShapeRectangle
Sidewall Support MaterialFoam
Spill Capacity2121 gal.
Supports Npdes ComplianceYes
Width12 ft.
Bottom Inside Dimensions12 ft. x 63 ft.
Bottom Inside Lengths63 ft.
Bottom Inside Widths12 ft.
Dimensions12 ft. x 63 ft.
Indoor/outdoor UseIndoor, Outdoor
Manufacturer Warranty1 yr.
Material Thickness30 oz.
Product TypeDrive-In/Out Containment Berm
Sidewall TypeFoam
Spill Capacity, Gal.2121 gal.
StandardsEPA 40 CFR 264.175, SPCC, UFC, NPDES
Supports Epa Compliance40 CFR 264.175
Supports Spcc ComplianceYes

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)10.16
Ship length (cm)121.92
Ship width (cm)182.88
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorSpill CapacityMaterialIncludes Wellhead HoodRecycled Content (%)ShapeSidewall Support MaterialIndoor/outdoorPrice
ENPAC 4906-YE Spillpal Economy 12x63x4.5 | AC7EGP 38E682 4906-YEYellow2121 gal.Industial FabricNoNo Recycled ContentRectangleFoamIndoor, Outdoor€4,264.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 4906-BK Spillpal, Standard, 12 x 63 x 4.5 Inch Size