ENPAC 4836-BK-SF Snap Wall Containment Berm 3231gal | AA9NVH 1EFJ2

ENPAC 48-12361-BK-SF Snap Wall Containment Berm, 3231 Gallon Capacity

Item: AA9NVH Model: 48-12361-BK-SFCross Ref: 1EFJ2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,358.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSnap Wall Containment Berm
ColorBlack, Yellow
Height12"
Length12 ft.
Spill Capacity3231 gal.
Width36 ft.
Bottom Inside Widths12 ft.
Dimensions12 ft. x 36 ft.
MaterialGeology, XR
Material Thickness30 oz.
Product TypeDrive-In/Out Containment Berm
Recycled Content (%)No Recycled Content
ShapeRectangle
StandardsEPA 40 CFR 264.175, SPCC, UFC, NPDES
Supports Spcc ComplianceYes

Shipping Info:

Ship weight (kg) 119.25
Ship height (cm)220.98
Ship length (cm)93.98
Ship width (cm)33.02
HS code3926909980
Country of OriginUS

Product Variants

ProductModelSpill CapacityColorMaterialIncludes Wellhead HoodRecycled Content (%)ShapeIndoor/outdoorPrice
ENPAC 4810-BK-SU Snap Wall Containment Berm 748gal | AA9NVA 1EFH4 48-10101-BK-SU748 gal.Black, Yellow-----€1,545.81
ENPAC 4812-BK-SU Snap Wall Containment Berm 1077gal | AA9NVB 1EFH5 48-12121-BK-SU1077 gal.Black, Yellow-----€1,701.01
ENPAC 4804-BK-SU Snap Wall Containment Berm 179gal | AA9NVC 1EFH6 48-461-BK-SU179 gal.Black, Yellow-----€731.68
ENPAC 4806-BK-SU Snap Wall Containment Berm 269gal | AA9NVD 1EFH7 48-661-BK-SU269 gal.Black, Yellow-----€1,099.99
ENPAC 4820-BK-SF Snap Wall Containment Berm 1944gal | AA9NVE 1EFH8 48-10261-BK-SF1944 gal.Black, Yellow-----€3,213.95
RFQ
ENPAC 4854-BK-SF Snap Wall Containment Berm 5654gal | AA9NVF 1EFH9 48-14541-BK-SF5654 gal.Black, Yellow-----€6,294.28
ENPAC 4860-BK-SF Snap Wall Containment Berm 5385gal | AA9NVG 1EFJ1 48-12601-BK-SF5385 gal.Black, Yellow-----€6,115.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENPAC 48-12361-BK-SF Snap Wall Containment Berm, 3231 Gallon Capacity
€4,358.38 /unit